Shop All Tapered & QD Bushings
Zoro Select
QD Bushing, SDS, 9/16 in B Dia, 1.313 in L
Mfr # SDSX9/16
Zoro # G210984593
product price: $17.15
/ea
$17.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series SDS
- Length 1.313 in
- Includes (3) Cap Screws
- Bolt Size 1/4"-20 x 1-3/8 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SDSX9/16
- Zoro # G210984593
- UPC # 00195057201101
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
Length | 1.313 in |
Bolt Size | 1/4"-20 x 1-3/8 in |
Keyway Height | 1/16 in |
Flange Width | 7/16 in |
Bolt Circle Diameter | 2.69 in |
Length Less Flange | 0.875 in |
Overall Diameter | 3.188 in |
Keyway Width | 1/8 in |
Bore Diameter | 9/16 in |
Bushing Diameter | 2.188 in |
Details
Bore Bushing Series | SDS |
Includes | (3) Cap Screws |
Item | Quick Detachable Bushing |
Material | Steel |
Taper | 3/4 in Per ft |
Flange Type | Split |
Bushing Type | Quick Detachable |
System of Measurement | Inch |
Fastener Tightening Torque Capacity | 5,000 in-lb |
Maximum Torque | 5,000 in-lb |
For Shaft Type | Keyed |
Description
Quick Detachable Bushing, Bushing Type Quick Detachable, Bore Bushing Series SDS, Bore Diameter 9/16 in, Length 1.313 in, Bolt Circle Diameter 2.69 in, Bolt Size 1/4 In.-20 x 1-3/8 in, System of Measurement Inch, Bushing Diameter 2.188 in, Fastener Tightening Torque Capacity 5,000 in-lb, Flange Type Split, Flange Width 7/16 in, For Shaft Type Keyed, Includes (3) Cap Screws, Keyway Height 1/16 in, Keyway Width 1/8 in, Length Less Flange 0.875 in, Material Steel, Overall Diameter 3.188 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, 40 x 62 x 7 mm., Nitrile Rubber (406207TC)
- VICKERS Single Vane Pump, 21 gpm, 4.13 cu. in./rev (02-137117-1)
- BANDO Duraflex Gl Fhp, 4L175 (4L175)
- TRITAN Radial Ball Bearing, PS, 0.25In Bore Dia (1602 ZZ PRX)
- ZORO SELECT Bushing, 4.25 in dia. Outside, Cast Iron (2AK44X7/8)
- ZORO SELECT TL Bushing, 1610, 35 mm B Dia, 1 in L (1610X35MM)
- ZORO SELECT TL Bushing, 1008, 20 mm B Dia, 0.875 in L (1008X20MM)
- ZORO SELECT QD Bushing, SF, 35 mm B Dia, 2 in L (SFX35MM)
- ZORO SELECT Bushing, 6.25 in dia. Outside, Cast Iron (2AK64X1)
- ZORO SELECT TL Bushing, 1610, 38 mm B Dia, 1 in L (1610X38MM)
- ZORO SELECT QD Bushing, Series SD, Bore 1-5/8 In (SD158)
- Zoro Select Tapered & QD Bushings