Shop All Tapered & QD Bushings
Zoro Select
QD Bushing, SDS, 35 mm B Dia, 1.313 in L
Mfr # SDSX35MM
Zoro # G810984405
$17.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series SDS
- Length 1.313 in
- Bolt Size 1/4"-20 x 1-3/8 in
- Includes (3) Cap Screws
- Flange Type Split
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # SDSX35MM
- Zoro # G810984405
- UPC # 00195057201408
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
Length | 1.313 in |
Bolt Size | 1/4"-20 x 1-3/8 in |
Length Less Flange | 0.875 in |
Bolt Circle Diameter | 2.69 in |
Bore Diameter | 35 mm |
Overall Diameter | 3.188 in |
Flange Width | 7/16 in |
Keyway Width | 10 mm |
Keyway Height | 3.5 mm |
Bushing Diameter | 2.188 in |
Details
Bore Bushing Series | SDS |
Includes | (3) Cap Screws |
Flange Type | Split |
Taper | 3/4 in Per ft |
Material | Steel |
Item | Quick Detachable Bushing |
System of Measurement | Metric |
Bushing Type | Quick Detachable |
Fastener Tightening Torque Capacity | 5,000 in-lb |
For Shaft Type | Keyed |
Maximum Torque | 5,000 in-lb |
Description
Quick Detachable Bushing, Bushing Type Quick Detachable, Bore Bushing Series SDS, Bore Diameter 35 mm, Length 1.313 in, Bolt Circle Diameter 2.69 in, Bolt Size 1/4 In.-20 x 1-3/8 in, System of Measurement Metric, Bushing Diameter 2.188 in, Fastener Tightening Torque Capacity 5,000 in-lb, Flange Type Split, Flange Width 7/16 in, For Shaft Type Keyed, Includes (3) Cap Screws, Keyway Height 3.5 mm, Keyway Width 10 mm, Length Less Flange 0.875 in, Material Steel, Overall Diameter 3.188 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOMSON Shaft, Carbon Steel, 30 mm, 200 mm (30MM SOFT CTL X 200MM)
- COXREELS Spring Return Hose Reel, 3/4" Hose Dia., 50 ft. Length, 300 psi (EZ-TSH-550)
- BESTORQ 8M Timing Belts, 1040-8M-30 (1040-8M-30)
- SPEEDAIRE Filter/Regulator, 1/4in NPT w/Brass Body (4ZK77)
- ZORO SELECT QD Bushing, Series F, Bore 1-3/4 In (F134)
- ZORO SELECT QD Bushing, Series SK, Bore 38mm (SK38MM)
- ZORO SELECT QD Bushing, Series SDS, Bore 1-1/8 In (SDS118)
- ZORO SELECT QD Bushing, Series SK, Bore 1-7/16 In (SK1716)
- ZORO SELECT QD Bushing, Series SF, Bore 1-3/16 In (SF1316)
- ZORO SELECT QD Bushing, Series SF, Bore 1-15/16 In (SF11516)
- BROWNING Split Taper Bushing, 1 in Bore, 1.8555 in Small End/1.9375 in Large End Barrel, 3 in Flange (1069400)
- Zoro Select Bushings