Shop All Tapered & QD Bushings
Zoro Select
QD Bushing, SDS, 20 mm B Dia, 1.313 in L
Mfr # SDSX20MM
Zoro # G510984552
product price: $17.15
/ea
$17.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series SDS
- Length 1.313 in
- Flange Type Split
- Material Steel
- Bolt Size 1/4"-20 x 1-3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SDSX20MM
- Zoro # G510984552
- UPC # 00195057201347
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
Length | 1.313 in |
Bolt Size | 1/4"-20 x 1-3/8 in |
Bolt Circle Diameter | 2.69 in |
Flange Width | 7/16 in |
Bore Diameter | 20 mm |
Length Less Flange | 0.875 in |
Overall Diameter | 3.188 in |
Bushing Diameter | 2.188 in |
Keyway Width | 6 mm |
Keyway Height | 2.9 mm |
Details
Bore Bushing Series | SDS |
Flange Type | Split |
Material | Steel |
Includes | (3) Cap Screws |
Taper | 3/4 in Per ft |
Item | Quick Detachable Bushing |
Bushing Type | Quick Detachable |
System of Measurement | Metric |
Fastener Tightening Torque Capacity | 5,000 in-lb |
For Shaft Type | Keyed |
Maximum Torque | 5,000 in-lb |
Description
Quick Detachable Bushing, Bushing Type Quick Detachable, Bore Bushing Series SDS, Bore Diameter 20 mm, Length 1.313 in, Bolt Circle Diameter 2.69 in, Bolt Size 1/4 In.-20 x 1-3/8 in, System of Measurement Metric, Bushing Diameter 2.188 in, Fastener Tightening Torque Capacity 5,000 in-lb, Flange Type Split, Flange Width 7/16 in, For Shaft Type Keyed, Includes (3) Cap Screws, Keyway Height 2.9 mm, Keyway Width 6 mm, Length Less Flange 0.875 in, Material Steel, Overall Diameter 3.188 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMI BEARINGS SINGLE ROW BALL BEARING - 1-7/16 WIDE SET SCREW 4-BOLT FLANGE (UCF207-23)
- WORLD WIDE FITTINGS Flat Face O-Ring Cap Assembly Insert & Nut (4129X12)
- DAYTON Automatic Motor Base, NEMA Frame 213/215 (6YTR6)
- PARKER Hose Fitting, Male JIC, Straight, Hose 3/8 (10343-8-6)
- ZORO SELECT TL Bushing, 3020, 2 1/8 in B Dia, 2 in L (3020X 2-1/8)
- ZORO SELECT ST Bushing, H, 22 mm B Dia, 1.25 in L (HX22MM)
- ZORO SELECT QD Bushing, Series SH, Bore 24mm (SH24MM)
- ZORO SELECT QD Bushing, Series QT, Bore Dia. 1-1/2 In (QT112)
- ZORO SELECT QD Bushing, Series JA, Bore 9/16 In (JA9/16)
- ZORO SELECT QD Bushing, Series SK, Bore 48mm (SK48MM)
- TOPAZ BUSHING 3 IN PLASTIC (838)
- Zoro Select Bushings