Shop All Tapered & QD Bushings
Zoro Select
QD Bushing, SDS, 1 5/16in B Dia, 1.313in L
Mfr # SDSX1-5/16
Zoro # G310984561
product price: $17.15
/ea
$17.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series SDS
- Length 1.313 in
- Bolt Size 1/4"-20 x 1-3/8 in
- Taper 3/4 in Per ft
- Includes (3) Cap Screws
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SDSX1-5/16
- Zoro # G310984561
- UPC # 00195057201224
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
Length | 1.313 in |
Bolt Size | 1/4"-20 x 1-3/8 in |
Flange Width | 7/16 in |
Overall Diameter | 3.188 in |
Bolt Circle Diameter | 2.69 in |
Length Less Flange | 0.875 in |
Bore Diameter | 1 5/16 in |
Bushing Diameter | 2.188 in |
Keyway Height | 3/16 in |
Keyway Width | 3/8 in |
Details
Bore Bushing Series | SDS |
Item | Quick Detachable Bushing |
Taper | 3/4 in Per ft |
Includes | (3) Cap Screws |
Flange Type | Split |
Material | Steel |
Fastener Tightening Torque Capacity | 5,000 in-lb |
System of Measurement | Inch |
Bushing Type | Quick Detachable |
For Shaft Type | Keyed |
Maximum Torque | 5,000 in-lb |
Description
Quick Detachable Bushing, Bushing Type Quick Detachable, Bore Bushing Series SDS, Bore Diameter 1 5/16 in, Length 1.313 in, Bolt Circle Diameter 2.69 in, Bolt Size 1/4 In.-20 x 1-3/8 in, System of Measurement Inch, Bushing Diameter 2.188 in, Fastener Tightening Torque Capacity 5,000 in-lb, Flange Type Split, Flange Width 7/16 in, For Shaft Type Keyed, Includes (3) Cap Screws, Keyway Height 3/16 in, Keyway Width 3/8 in, Length Less Flange 0.875 in, Material Steel, Overall Diameter 3.188 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Push-In Fitting QSM-1/8-6-I (QSM-1/8-6-I)
- MITSUBOSHI Conventional V-Belt A Type, 1/2" x 57" (A57)
- INGERSOLL-RAND Throw Lever (C-134)
- MOLINE BEARING Flange Bearing, Spherical Roller, 2in Bore (19211200)
- ZORO SELECT QD Bushing, Series SDS, Bore 1-3/16 In (SDS1316)
- ZORO SELECT QD Bushing, SH, 25 mm B Dia, 1.25 in L (SHX25MM)
- ZORO SELECT QD Bushing, Series QT, Bore 19mm (QT19MM)
- ZORO SELECT QD Bushing, Series SF, Bore 1-15/16 In (SF11516)
- ZORO SELECT QD Bushing, Series SDS, Bore 1-7/8 In. (SDS178)
- ZORO SELECT QD Bushing, Series F, Bore 3-1/4 In (F314)
- GATES Bushing, Series 2012, Bore Dia 1.000 In (2012 1.)
- Zoro Select Bushings