Shop All Tapered & QD Bushings
Zoro Select
QD Bushing, SDS, 1 3/4 in B Dia, 1.313 in L
Mfr # SDSX1-3/4
Zoro # G710984598
$17.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series SDS
- Length 1.313 in
- Includes (3) Cap Screws
- Flange Type Split
- Taper 3/4 in Per ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # SDSX1-3/4
- Zoro # G710984598
- UPC # 00195057201293
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
Length | 1.313 in |
Bolt Size | 1/4"-20 x 1-3/8 in |
Length Less Flange | 0.875 in |
Keyway Width | 3/8 in |
Keyway Height | 3/16 in |
Flange Width | 7/16 in |
Bolt Circle Diameter | 2.69 in |
Overall Diameter | 3.188 in |
Bore Diameter | 1 3/4 in |
Bushing Diameter | 2.188 in |
Details
Bore Bushing Series | SDS |
Item | Quick Detachable Bushing |
Includes | (3) Cap Screws |
Flange Type | Split |
Taper | 3/4 in Per ft |
Material | Steel |
System of Measurement | Inch |
Fastener Tightening Torque Capacity | 5,000 in-lb |
Bushing Type | Quick Detachable |
For Shaft Type | Keyed |
Maximum Torque | 5,000 in-lb |
Description
Quick Detachable Bushing, Bushing Type Quick Detachable, Bore Bushing Series SDS, Bore Diameter 1 3/4 in, Length 1.313 in, Bolt Circle Diameter 2.69 in, Bolt Size 1/4 In.-20 x 1-3/8 in, System of Measurement Inch, Bushing Diameter 2.188 in, Fastener Tightening Torque Capacity 5,000 in-lb, Flange Type Split, Flange Width 7/16 in, For Shaft Type Keyed, Includes (3) Cap Screws, Keyway Height 3/16 in, Keyway Width 3/8 in, Length Less Flange 0.875 in, Material Steel, Overall Diameter 3.188 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE R3VX500-3 Power-Wedge Cog-Band (R3VX500-3)
- OETIKER Hose Clamp, Stpls, 1-Ear HD, 67.8-71mm, SS (HCS1E-0710-9H-SSDG/B)
- CENTURY Pool Pump Motor, Permanent Split Capacitor, 3/4 HP, 56Y Frame, 3,450 Nameplate RPM (B2661)
- NTN Tapered Roller Bearing Cones (759)
- ZORO SELECT QD Bushing, JA, 14 mm B Dia, 1 in L (JAX14MM)
- ZORO SELECT QD Bushing, Series F, Bore 2-5/8 In (F258)
- ZORO SELECT Bushing, 3.95 in dia. Outside, Cast Iron (2AK41X3/4)
- ZORO SELECT QD Bushing, Series SK, Bore 7/8 In (SK78)
- ZORO SELECT QD Bushing, Series SK, Bore 1-5/16 In. (SK1516)
- ZORO SELECT Bushing, 5.45 in dia. Outside, Cast Iron (2AK56H)
- DODGE Bushing 120427 Sk X 1-3/8-Kw (120427)
- Zoro Select Bushings