Shop All Tapered & QD Bushings
Zoro Select
QD Bushing, SDS, 1 3/16in B Dia, 1.313in L
Mfr # SDSX1-3/16
Zoro # G910984572
product price: $17.15
/ea
$17.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series SDS
- Length 1.313 in
- Includes (3) Cap Screws
- Taper 3/4 in Per ft
- Bolt Size 1/4"-20 x 1-3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SDSX1-3/16
- Zoro # G910984572
- UPC # 00195057201200
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
Length | 1.313 in |
Bolt Size | 1/4"-20 x 1-3/8 in |
Keyway Height | 1/8 in |
Keyway Width | 1/4 in |
Overall Diameter | 3.188 in |
Flange Width | 7/16 in |
Bolt Circle Diameter | 2.69 in |
Bore Diameter | 1 3/16 in |
Length Less Flange | 0.875 in |
Bushing Diameter | 2.188 in |
Details
Bore Bushing Series | SDS |
Includes | (3) Cap Screws |
Taper | 3/4 in Per ft |
Material | Steel |
Item | Quick Detachable Bushing |
Flange Type | Split |
Bushing Type | Quick Detachable |
Fastener Tightening Torque Capacity | 5,000 in-lb |
System of Measurement | Inch |
Maximum Torque | 5,000 in-lb |
For Shaft Type | Keyed |
Description
Quick Detachable Bushing, Bushing Type Quick Detachable, Bore Bushing Series SDS, Bore Diameter 1 3/16 in, Length 1.313 in, Bolt Circle Diameter 2.69 in, Bolt Size 1/4 In.-20 x 1-3/8 in, System of Measurement Inch, Bushing Diameter 2.188 in, Fastener Tightening Torque Capacity 5,000 in-lb, Flange Type Split, Flange Width 7/16 in, For Shaft Type Keyed, Includes (3) Cap Screws, Keyway Height 1/8 in, Keyway Width 1/4 in, Length Less Flange 0.875 in, Material Steel, Overall Diameter 3.188 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON AC/DC Gearmotor, 90 rpm, 115V, Open Vented (1LPZ6)
- INTERSTATE PNEUMATICS 0.781 Inch ID x 1.0 Inch Long Ferrules, PK 50 (F7332-50)
- DIXON Industrial Male Plug ST 3/4, NPTF, 3/4 (D6M6)
- SENQCIA INSPIRE SERIES 06B-2 Cl Sc Type Bs Roller Chain, Double Strand, 3/8" Pitch, PK5 (06B-2CL)
- ZORO SELECT QD Bushing, QT, 11 mm B Dia, 1.25 in L (HX11MM)
- ZORO SELECT QD Bushing, Series SDS, Bore 1-3/16 In (SDS1316)
- ZORO SELECT QD Bushing, Series SK, Bore 2-1/8 In (SK218)
- ZORO SELECT QD Bushing, Series SK, Bore 28mm (SK28MM)
- ZORO SELECT QD Bushing, Series SK, Bore 55mm (SK55MM)
- ZORO SELECT QD Bushing, Series QT, Bore Dia 5/8 In (QT58)
- DODGE 3020 X 1-7/8-KW Taper Lock Bushing (3020 X 1-7/8)
- Zoro Select Tapered & QD Bushings