Shop All Tapered & QD Bushings
Zoro Select
QD Bushing, SDS, 1 1/16in B Dia, 1.313in L
Mfr # SDSX1-1/16
Zoro # G010984618
product price: $17.15
/ea
$17.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series SDS
- Length 1.313 in
- Material Steel
- Flange Type Split
- Taper 3/4 in Per ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SDSX1-1/16
- Zoro # G010984618
- UPC # 00195057201187
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
Length | 1.313 in |
Bolt Size | 1/4"-20 x 1-3/8 in |
Overall Diameter | 3.188 in |
Bolt Circle Diameter | 2.69 in |
Length Less Flange | 0.875 in |
Keyway Width | 1/4 in |
Flange Width | 7/16 in |
Bore Diameter | 1 1/16 in |
Keyway Height | 1/8 in |
Bushing Diameter | 2.188 in |
Details
Bore Bushing Series | SDS |
Material | Steel |
Flange Type | Split |
Taper | 3/4 in Per ft |
Includes | (3) Cap Screws |
Item | Quick Detachable Bushing |
Fastener Tightening Torque Capacity | 5,000 in-lb |
System of Measurement | Inch |
Bushing Type | Quick Detachable |
For Shaft Type | Keyed |
Maximum Torque | 5,000 in-lb |
Description
Quick Detachable Bushing, Bushing Type Quick Detachable, Bore Bushing Series SDS, Bore Diameter 1 1/16 in, Length 1.313 in, Bolt Circle Diameter 2.69 in, Bolt Size 1/4 In.-20 x 1-3/8 in, System of Measurement Inch, Bushing Diameter 2.188 in, Fastener Tightening Torque Capacity 5,000 in-lb, Flange Type Split, Flange Width 7/16 in, For Shaft Type Keyed, Includes (3) Cap Screws, Keyway Height 1/8 in, Keyway Width 1/4 in, Length Less Flange 0.875 in, Material Steel, Overall Diameter 3.188 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXTECH Clamps, T-Bolt, SS, 2.50"-2.81", PK2 (TB-250)
- LDI INDUSTRIES Pump/Motor Adapter, SAE B, 182TC-256TC (1952)
- TRITAN Deep Grv Ball Brng, Inch, 2 Metal Shields, Snap Rng, 0.5-in. Bre Dia., 1.125-in. OD, 0.3125-in. W (R8 ZZNR PRX)
- DAYTON Motor Run Capacitor, 2 MFD, 1-1/2 In. H (22F163)
- ZORO SELECT Bushing, 10.25 in dia. Outside, Cast Iron (2AK104X1-3/8)
- ZORO SELECT QD Bushing, Series F, Bore 60mm In (F60MM)
- ZORO SELECT Bushing, 3.95 in dia. Outside, Cast Iron (2AK41X7/8)
- ZORO SELECT QD Bushing, Series SF, Bore 2 In (SF2)
- ZORO SELECT QD Bushing, Series SK, Bore 28mm (SK28MM)
- ZORO SELECT QD Bushing, Series SH, Bore 1-7/16 In (SH1716)
- DODGE Qd Sheaves/Bushings, 8B56-SK SHEAVE (8B56-SK SHEAVE)
- Zoro Select Tapered & QD Bushings