Shop All Tapered & QD Bushings
Zoro Select
QD Bushing, SD, 32 mm B Dia, 1.813 in L
Mfr # SDX32MM
Zoro # G310984585
product price: $22.15
/ea
$22.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series SD
- Length 1.813 in
- Flange Type Split
- Includes (3) Cap Screws
- Taper 3/4 in Per ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SDX32MM
- Zoro # G310984585
- Country of Origin United States
- Category Tapered & QD Bushings
Dimensions
Length | 1.813 in |
Bolt Size | 1/4"-20 x 1-7/8 in |
Bolt Circle Diameter | 2.69 in |
Bore Diameter | 32 mm |
Keyway Width | 10 mm |
Flange Width | 7/16 in |
Bushing Diameter | 2.188 in |
Keyway Height | 3.5 mm |
Length Less Flange | 1.375 in |
Overall Diameter | 3.188 in |
Details
Bore Bushing Series | SD |
Item | Quick Detachable Bushing |
Flange Type | Split |
Includes | (3) Cap Screws |
Taper | 3/4 in Per ft |
Material | Steel |
Bushing Type | Quick Detachable |
System of Measurement | Metric |
Maximum Torque | 5,000 in-lb |
For Shaft Type | Keyed |
Description
Quick Detachable Bushing, Bushing Type Quick Detachable, Bore Bushing Series SD, Bore Diameter 32 mm, Length 1.813 in, Bolt Circle Diameter 2.69 in, Bolt Size 1/4 In.-20 x 1-7/8 in, System of Measurement Metric, Bushing Diameter 2.188 in, Flange Type Split, Flange Width 7/16 in, For Shaft Type Keyed, Includes (3) Cap Screws, Keyway Height 3.5 mm, Keyway Width 10 mm, Length Less Flange 1.375 in, Material Steel, Overall Diameter 3.188 in, Taper 3/4 in Per ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Wilkerson Miniature Regulator, R03, 1/4" (R03-02R)
- BUYERS PRODUCTS Hydraulic Motor With 4-Bolt Mount/NPT Threads And 4.5 Cubic Inches Displacement (CM014P)
- TRITAN Radial Ball Bearing, PS, 40mm, 6008 2RS (6008 2RS/C3 PRX)
- APACHE Plated Steel Hose Mender, 2" (43041509)
- ZORO SELECT QD Bushing, Series SF, Bore 1-15/16 In (SF11516)
- ZORO SELECT QT Quick Detachable Bushing, 1 1/8 In Bore Dia., 2 in Bolt Circle Dia. (QT118)
- ZORO SELECT QD Bushing, Series SK, Bore 24mm (SK24MM)
- ZORO SELECT ST Bushing, Q1, 1 5/8 in B Dia, 2.5 in L (Q1X1-5/8)
- ZORO SELECT QD Bushing, SK, 2 1/4 in B Dia, 1.875 in L (SKX2-1/4)
- ZORO SELECT TL Bushing, 1210, 14 mm B Dia, 1 in L (1210X14MM)
- TRITAN Single Groove Cast Iron Sheave Bore Dia., QD Bushed Bore Type, 3.95-in. OD, Bushing Sold Separately (AK41H)
- Zoro Select Bushings