Shop All Tapered & QD Bushings
Zoro Select
QD Bushing, SD, 2 in B Dia, 1.813 in L
Mfr # SDX2
Zoro # G310984592
product price: $22.15
/ea
$22.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series SD
- Length 1.813 in
- Flange Type Split
- Includes (3) Cap Screws
- Taper 3/4 in Per ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SDX2
- Zoro # G310984592
- UPC # 00195057201682
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
Length | 1.813 in |
Bolt Size | 1/4"-20 x 1-7/8 in |
Keyway Height | 1/4 in |
Bolt Circle Diameter | 2.69 in |
Overall Diameter | 3.188 in |
Flange Width | 7/16 in |
Bore Diameter | 2 in |
Length Less Flange | 1.375 in |
Keyway Width | 1/2 in |
Bushing Diameter | 2.188 in |
Details
Bore Bushing Series | SD |
Flange Type | Split |
Includes | (3) Cap Screws |
Item | Quick Detachable Bushing |
Taper | 3/4 in Per ft |
Material | Steel |
Fastener Tightening Torque Capacity | 5,000 in-lb |
System of Measurement | Inch |
Bushing Type | Quick Detachable |
Maximum Torque | 5,000 in-lb |
For Shaft Type | Keyed |
Description
Quick Detachable Bushing, Bushing Type Quick Detachable, Bore Bushing Series SD, Bore Diameter 2 in, Length 1.813 in, Bolt Circle Diameter 2.69 in, Bolt Size 1/4 In.-20 x 1-7/8 in, System of Measurement Inch, Bushing Diameter 2.188 in, Fastener Tightening Torque Capacity 5,000 in-lb, Flange Type Split, Flange Width 7/16 in, For Shaft Type Keyed, Includes (3) Cap Screws, Keyway Height 1/4 in, Keyway Width 1/2 in, Length Less Flange 1.375 in, Material Steel, Overall Diameter 3.188 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHIEF WT Welded Hydraulic Cylinder: 2.5 Bore x 12 Stroke - 1.5 Rod (212717)
- DDS Shaft Seal, 40mm I. D., 62mm O. D., 7mm W (40627SB)
- DAYTON Brake, Motor, 6 Ft Lb (3M366)
- WORLD WIDE FITTINGS Flat Face O-Ring O-Ring - 90 Durometer Buna (4629X16)
- ZORO SELECT TL Bushing, 2012, 24 mm B Dia, 1.25 in L (2012X24MM)
- ZORO SELECT QD Bushing, Series F, Bore 2 In (F2)
- ZORO SELECT QD Bushing, Series QT, Bore Dia 5/8 In (QT58)
- ZORO SELECT QD Bushing, Series E, Bore 3-7/16 In (E3716)
- ZORO SELECT QT Quick Detachable Bushing, 1 1/8 In Bore Dia., 2 in Bolt Circle Dia. (QT118)
- ZORO SELECT QD Bushing, Series F, Bore 2-1/2 In (F212)
- ZORO SELECT QD Bushing, Series SD, Bore 1-3/8 In (SD138)
- Zoro Select Bushings