Shop All Tapered & QD Bushings
Zoro Select
QD Bushing, SD, 13/16 in B Dia, 1.813 in L
Mfr # SDX13/16
Zoro # G110984655
$22.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series SD
- Length 1.813 in
- Bolt Size 1/4"-20 x 1-7/8 in
- Flange Type Split
- Includes (3) Cap Screws
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # SDX13/16
- Zoro # G110984655
- UPC # 00195057201491
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
Length | 1.813 in |
Bolt Size | 1/4"-20 x 1-7/8 in |
Flange Width | 7/16 in |
Keyway Height | 3/32 in |
Overall Diameter | 3.188 in |
Length Less Flange | 1.375 in |
Bolt Circle Diameter | 2.69 in |
Bore Diameter | 13/16 in |
Keyway Width | 3/16 in |
Bushing Diameter | 2.188 in |
Details
Bore Bushing Series | SD |
Flange Type | Split |
Includes | (3) Cap Screws |
Material | Steel |
Item | Quick Detachable Bushing |
Taper | 3/4 in Per ft |
System of Measurement | Inch |
Bushing Type | Quick Detachable |
Fastener Tightening Torque Capacity | 5,000 in-lb |
For Shaft Type | Keyed |
Maximum Torque | 5,000 in-lb |
Description
Quick Detachable Bushing, Bushing Type Quick Detachable, Bore Bushing Series SD, Bore Diameter 13/16 in, Length 1.813 in, Bolt Circle Diameter 2.69 in, Bolt Size 1/4 In.-20 x 1-7/8 in, System of Measurement Inch, Bushing Diameter 2.188 in, Fastener Tightening Torque Capacity 5,000 in-lb, Flange Type Split, Flange Width 7/16 in, For Shaft Type Keyed, Includes (3) Cap Screws, Keyway Height 3/32 in, Keyway Width 3/16 in, Length Less Flange 1.375 in, Material Steel, Overall Diameter 3.188 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASCO Motor, 1/16 HP, OEM Replacement Brand: Carrier/BDP Replacement For: 7162-3367 (D1182)
- FESTO One-Way Flow Control Valve GR-1/4 (GR-1/4)
- EATON AEROQUIP Hydraulic Hose Fitting, 90 Degree, 5/8 (1AA10FRB10)
- SKF SKF 6309Z C3 HT51, Single Row Ball Bearings (6309Z C3 HT51)
- ZORO SELECT Bushing, 5.75 in dia. Outside, Cast Iron (2BK60X1-1/8)
- ZORO SELECT QD Bushing, Series SK, Bore 1-7/16 In (SK1716)
- ZORO SELECT Bushing, 6.25 in dia. Outside, Cast Iron (2AK64H)
- ZORO SELECT TL Bushing, 2517, 35 mm B Dia, 1.75 in L (2517X35MM)
- ZORO SELECT QD Bushing, Series SDS, Bore 1-5/8 In (SDS158)
- ZORO SELECT ST Bushing, H, 20 mm B Dia, 1.25 in L (HX20MM)
- ZORO SELECT Bushing, 15.25 in dia. Outside, Cast Iron (2AK154H)
- Zoro Select Bushings