Shop All Tapered & QD Bushings
Zoro Select
QD Bushing, SD, 1 5/16 in B Dia, 1.813 in L
Mfr # SDX1-5/16
Zoro # G810984542
product price: $22.15
/ea
$22.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series SD
- Length 1.813 in
- Material Steel
- Taper 3/4 in Per ft
- Bolt Size 1/4"-20 x 1-7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SDX1-5/16
- Zoro # G810984542
- UPC # 00195057201576
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
Length | 1.813 in |
Bolt Size | 1/4"-20 x 1-7/8 in |
Bolt Circle Diameter | 2.69 in |
Length Less Flange | 1.375 in |
Overall Diameter | 3.188 in |
Flange Width | 7/16 in |
Bore Diameter | 1 5/16 in |
Keyway Width | 3/8 in |
Keyway Height | 3/16 in |
Bushing Diameter | 2.188 in |
Details
Bore Bushing Series | SD |
Material | Steel |
Taper | 3/4 in Per ft |
Item | Quick Detachable Bushing |
Flange Type | Split |
Includes | (3) Cap Screws |
Bushing Type | Quick Detachable |
Fastener Tightening Torque Capacity | 5,000 in-lb |
System of Measurement | Inch |
For Shaft Type | Keyed |
Maximum Torque | 5,000 in-lb |
Description
Quick Detachable Bushing, Bushing Type Quick Detachable, Bore Bushing Series SD, Bore Diameter 1 5/16 in, Length 1.813 in, Bolt Circle Diameter 2.69 in, Bolt Size 1/4 In.-20 x 1-7/8 in, System of Measurement Inch, Bushing Diameter 2.188 in, Fastener Tightening Torque Capacity 5,000 in-lb, Flange Type Split, Flange Width 7/16 in, For Shaft Type Keyed, Includes (3) Cap Screws, Keyway Height 3/16 in, Keyway Width 3/8 in, Length Less Flange 1.375 in, Material Steel, Overall Diameter 3.188 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIBCO Pneumatic Vibrator, 325 lb, 5500 vpm, 80psi (55-1-1/4)
- MARATHON MOTORS Vector Motor, 1.5 lb-ft, 1/2 HP, 230/460 V (056H17T2017)
- MIDWEST FASTENER 1/4IP Zinc Plated Steel Male Air Hose Connectors 4PK (66524)
- DODGE Couplings/Flex Clutch, PX120 TAPER-LOCK FLG ASSY 3020 (PX120 TAPER-LOCK FLG ASSY 3020)
- ZORO SELECT ST Bushing, B, 1 15/16 in B Dia, 1.938 in L (BX1-15/16)
- ZORO SELECT QD Bushing, Series SD, Bore 15/16 In (SD15/16)
- ZORO SELECT Bushing, 2.35 in dia. Outside, Cast Iron (2AK23X1)
- ZORO SELECT QD Bushing, Series SK, Bore 1-5/16 In. (SK1516)
- ZORO SELECT TL Bushing, 3020, 3 3/16 in B Dia, 2 in L (3020X3-3/16)
- ZORO SELECT QD Bushing, Series F, Bore 1-15/16 In (F11516)
- TRITAN Taper-Lock Bushing, 1in.Bore dia., 2.4in.L (2517 X 1)
- Zoro Select Bushings