Shop All Tapered & QD Bushings
Zoro Select
QD Bushing, SD, 1 3/4 in B Dia, 1.813 in L
Mfr # SDX1-3/4
Zoro # G810984559
product price: $22.15
/ea
$22.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series SD
- Length 1.813 in
- Includes (3) Cap Screws
- Taper 3/4 in Per ft
- Bolt Size 1/4"-20 x 1-7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SDX1-3/4
- Zoro # G810984559
- UPC # 00195057201644
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
Length | 1.813 in |
Bolt Size | 1/4"-20 x 1-7/8 in |
Overall Diameter | 3.188 in |
Keyway Width | 3/8 in |
Keyway Height | 3/16 in |
Bolt Circle Diameter | 2.69 in |
Flange Width | 7/16 in |
Bore Diameter | 1 3/4 in |
Length Less Flange | 1.375 in |
Bushing Diameter | 2.188 in |
Details
Bore Bushing Series | SD |
Includes | (3) Cap Screws |
Taper | 3/4 in Per ft |
Flange Type | Split |
Item | Quick Detachable Bushing |
Material | Steel |
Fastener Tightening Torque Capacity | 5,000 in-lb |
Bushing Type | Quick Detachable |
System of Measurement | Inch |
Maximum Torque | 5,000 in-lb |
For Shaft Type | Keyed |
Description
Quick Detachable Bushing, Bushing Type Quick Detachable, Bore Bushing Series SD, Bore Diameter 1 3/4 in, Length 1.813 in, Bolt Circle Diameter 2.69 in, Bolt Size 1/4 In.-20 x 1-7/8 in, System of Measurement Inch, Bushing Diameter 2.188 in, Fastener Tightening Torque Capacity 5,000 in-lb, Flange Type Split, Flange Width 7/16 in, For Shaft Type Keyed, Includes (3) Cap Screws, Keyway Height 3/16 in, Keyway Width 3/8 in, Length Less Flange 1.375 in, Material Steel, Overall Diameter 3.188 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO Molded Cogged V Belt, BX112 (BX112)
- POWERDRIVE V-Belt Pulley, 7/8"-3-1/2" Bushed, 8.4"OD (43V335SH)
- FUJI ELECTRIC Variable Frequency Drive, 5 HP, 380-480V (FRN0011C2S-4U)
- BESTORQ Kevlar V-Belt, 4L520LG (4L520LG)
- ZORO SELECT QT Quick Detachable Bushing, 1 In Bore Dia., 2 in Bolt Circle Dia. (QT1)
- ZORO SELECT Bushing, 3.05 in dia. Outside, Cast Iron (2AK30X1-1/8)
- ZORO SELECT QD Bushing, SK, 25 mm B Dia, 1.875 in L (SKX25MM)
- ZORO SELECT QD Bushing, Series E, Bore 2-15/16 In (E21516)
- ZORO SELECT QD Bushing, Series SF, Bore 1-11/16 In (SF11116)
- ZORO SELECT Bushing, 10.25 in dia. Outside, Cast Iron (2AK104X1-3/8)
- POWERDRIVE Split Taper Bushing, Series Q1, 1-15/16 In (Q1 X 1 15/16)
- Zoro Select Bushings