Shop All Tapered & QD Bushings
Zoro Select
QD Bushing, SD, 1 13/16in B Dia, 1.813in L
Mfr # SDX1-13/16
Zoro # G510984569
product price: $22.19
/ea
$22.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series SD
- Length 1.813 in
- Material Steel
- Includes (3) Cap Screws
- Bolt Size 1/4"-20 x 1-7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SDX1-13/16
- Zoro # G510984569
- UPC # 00195057201651
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
Length | 1.813 in |
Bolt Size | 1/4"-20 x 1-7/8 in |
Keyway Height | 1/4 in |
Overall Diameter | 3.188 in |
Flange Width | 7/16 in |
Bolt Circle Diameter | 2.69 in |
Keyway Width | 1/2 in |
Bore Diameter | 1 13/16 in |
Length Less Flange | 1.375 in |
Bushing Diameter | 2.188 in |
Details
Bore Bushing Series | SD |
Material | Steel |
Includes | (3) Cap Screws |
Item | Quick Detachable Bushing |
Taper | 3/4 in Per ft |
Flange Type | Split |
System of Measurement | Inch |
Fastener Tightening Torque Capacity | 5,000 in-lb |
Bushing Type | Quick Detachable |
For Shaft Type | Keyed |
Maximum Torque | 5,000 in-lb |
Description
Quick Detachable Bushing, Bushing Type Quick Detachable, Bore Bushing Series SD, Bore Diameter 1 13/16 in, Length 1.813 in, Bolt Circle Diameter 2.69 in, Bolt Size 1/4 In.-20 x 1-7/8 in, System of Measurement Inch, Bushing Diameter 2.188 in, Fastener Tightening Torque Capacity 5,000 in-lb, Flange Type Split, Flange Width 7/16 in, For Shaft Type Keyed, Includes (3) Cap Screws, Keyway Height 1/4 in, Keyway Width 1/2 in, Length Less Flange 1.375 in, Material Steel, Overall Diameter 3.188 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Shaft Collar, Threaded, 2Pc, 1-1/2-12 In, St (TSP-24-12-F)
- APACHE HB Brass Fitting, 3/8" MPTx3/8 (44017008)
- D&D 29" Outside Length, 3/8" Top Width, 1 Ribs (3VX290)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 1-1/4 Bore Dia., 30 # of Teeth (50BS30H X 1 1/4)
- ZORO SELECT QD Bushing, SH, 25 mm B Dia, 1.25 in L (SHX25MM)
- ZORO SELECT ST Bushing, Q2, 1 1/16 in B Dia, 3.5 in L (Q2X1-1/16)
- ZORO SELECT Bushing, 10.25 in dia. Outside, Cast Iron (2AK104X1-3/8)
- ZORO SELECT QD Bushing, Series QT, Bore Dia 15/16 In (QT15/16)
- ZORO SELECT TL Bushing, 2517, 1 7/8 in B Dia, 1.75 in L (2517X1-7/8)
- ZORO SELECT QD Bushing, QT, 18 mm B Dia, 1.25 in L (HX18MM)
- POWERDRIVE QD Bushing, Series SH, 24mm Bore (SH-24MM)
- Zoro Select Tapered & QD Bushings