Shop All Tapered & QD Bushings
Zoro Select
QD Bushing, SD, 1 1/2 in B Dia, 1.813 in L
Mfr # 2L144
Zoro # G8111538
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series SD
- Bore Dia. 1 1/2 in
- Length 1.813 in
- Flange Type Split
- Taper 3/4 in Per ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2L144
- Zoro # G8111538
- Country of Origin Unknown
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 1 1/2 in |
Length | 1.813 in |
Bolt Size | 1/4"-20 x 1-7/8 in |
Bore Diameter | 1 1/2 in |
Bolt Circle Diameter | 2.69 in |
Flange Width | 7/16 in |
Keyway Width | 3/8 in |
Length Less Flange | 1.375 in |
Overall Diameter | 3.188 in |
Bushing Diameter | 2.188 in |
Keyway Height | 3/16 in |
Details
Bore Bushing Series | SD |
Flange Type | Split |
Taper | 3/4 in Per ft |
Material | Steel |
Includes | (3) Cap Screws |
Item | Quick Detachable Bushing |
System of Measurement | Inch |
Bushing Type | Quick Detachable |
Maximum Torque | 5,000 in-lb |
For Shaft Type | Keyed |
Description
Quick Detachable Bushing, Bushing Type Quick Detachable, Bore Bushing Series SD, Bore Diameter 1 1/2 in, Length 1.813 in, Bolt Circle Diameter 2.69 in, Bolt Size 1/4 In.-20 x 1-7/8 in, System of Measurement Inch, Bushing Diameter 2.188 in, Flange Type Split, Flange Width 7/16 in, For Shaft Type Keyed, Includes (3) Cap Screws, Keyway Height 3/16 in, Keyway Width 3/8 in, Length Less Flange 1.375 in, Material Steel, Overall Diameter 3.188 in, Taper 3/4 in Per ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUBRIPLATE 3H Direct, 14 Oz. Cart, Food-Grade Grease For Direct Contact (L0174-002)
- SKF SKF-6209 2Z C3, Single Row Ball Brgs, 6209 2Z C3 (6209 2Z C3)
- FESTO Plastic Tubing PUN-H-4X0, 75-RT (PUN-H-4X0,75-RT)
- BRENNAN INDUSTRIES Steel Hydraulic Fittings, 1" O-Ring Boss (6408-16-O)
- ZORO SELECT QD Bushing, Series SDS, Bore 1-1/8 In (SDS118)
- ZORO SELECT ST Bushing, G, 25 mm B Dia, 1 in L (GX25MM)
- ZORO SELECT QD Bushing, Series F, Bore 1-1/4 In (F114)
- ZORO SELECT TL Bushing, 1108, 1 in B Dia, 0.875 in L (1108X1)
- ZORO SELECT QD Bushing, Series E, Bore 1-3/4 In (E134)
- ZORO SELECT QD Bushing, Series F, Bore 60mm In (F60MM)
- ZORO SELECT QD Bushing, Series SF, Bore 1-3/4 In (SF134)
- Zoro Select Tapered & QD Bushings