Shop All Tapered & QD Bushings
Zoro Select
QD Bushing, QT, 36 mm B Dia, 1.25 in L
Mfr # HX36MM
Zoro # G210984708
$9.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series QT
- Length 1.25 in
- Taper 3/4 in Per ft
- Bolt Size 1/4"-20 x 1 in
- Includes (2) Cap Screws
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # HX36MM
- Zoro # G210984708
- Country of Origin United States
- Category Tapered & QD Bushings
Dimensions
Length | 1.25 in |
Bolt Size | 1/4"-20 x 1 in |
Bolt Circle Diameter | 2 in |
Bore Diameter | 36 mm |
Length Less Flange | 1 in |
Bushing Diameter | 1.625 in |
Overall Diameter | 2.5 in |
Flange Width | 1/4 in |
Keyway Width | 10 mm |
Keyway Height | 3.5 mm |
Details
Bore Bushing Series | QT |
Taper | 3/4 in Per ft |
Includes | (2) Cap Screws |
Material | Steel |
Item | Quick Detachable Bushing |
Flange Type | Split |
System of Measurement | Metric |
Bushing Type | Quick Detachable |
Maximum Torque | 1,750 in-lb |
For Shaft Type | Keyed |
Description
Quick Detachable Bushing, Bushing Type Quick Detachable, Bore Bushing Series QT, Bore Diameter 36 mm, Length 1.25 in, Bolt Circle Diameter 2 in, Bolt Size 1/4 In.-20 x 1 in, System of Measurement Metric, Bushing Diameter 1.625 in, Flange Type Split, Flange Width 1/4 in, For Shaft Type Keyed, Includes (2) Cap Screws, Keyway Height 3.5 mm, Keyway Width 10 mm, Length Less Flange 1 in, Material Steel, Overall Diameter 2.5 in, Taper 3/4 in Per ft
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARREN-RUPP Spool (775.055.000)
- GATES PowerGrip GT3 Belts - 2M and 3M, 447-3MGT-06 (447-3MGT-06)
- BESTORQ Cogged Belt, 79 in Outside Length, 21/32 in Top Width, 1 Ribs (BX76)
- SPEEDAIRE 90 Degrees Elbow Crimped or Hose Clamp, 3/8 in Hose I.D, 1/4 in Thread (6AFH4)
- ZORO SELECT QD Bushing, Series F, Bore 3-1/2 In (F312)
- ZORO SELECT QD Bushing, Series F, Bore 2-15/16 In (F21516)
- ZORO SELECT QD Bushing, E, 1 7/16 in B Dia, 2.625 in L (EX1-7/16)
- ZORO SELECT Bushing, 3.75 in dia. Outside, Cast Iron (2AK39H)
- ZORO SELECT QD Bushing, Series QT, Bore 19mm (QT19MM)
- ZORO SELECT Bushing, 4.35 in dia. Outside, Cast Iron (1B40SH)
- TRITAN Two Groove Cast Iron Sheave, QD Bushed Bore Type, 4.25-in. Outside Dia., Bushing Sold Separately (2AK44H)
- Zoro Select Bushings