Shop All Tapered & QD Bushings
Zoro Select
QD Bushing, QT, 18 mm B Dia, 1.25 in L
Mfr # HX18MM
Zoro # G110984631
product price: $9.89
/ea
$9.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series QT
- Length 1.25 in
- Bolt Size 1/4"-20 x 1 in
- Material Steel
- Includes (2) Cap Screws
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # HX18MM
- Zoro # G110984631
- Country of Origin United States
- Category Tapered & QD Bushings
Dimensions
Length | 1.25 in |
Bolt Size | 1/4"-20 x 1 in |
Bore Diameter | 18 mm |
Bolt Circle Diameter | 2 in |
Overall Diameter | 2.5 in |
Keyway Height | 2.9 mm |
Length Less Flange | 1 in |
Flange Width | 1/4 in |
Keyway Width | 6 mm |
Bushing Diameter | 1.625 in |
Details
Bore Bushing Series | QT |
Material | Steel |
Includes | (2) Cap Screws |
Taper | 3/4 in Per ft |
Flange Type | Split |
Item | Quick Detachable Bushing |
Bushing Type | Quick Detachable |
System of Measurement | Metric |
Maximum Torque | 1,750 in-lb |
For Shaft Type | Keyed |
Description
Quick Detachable Bushing, Bushing Type Quick Detachable, Bore Bushing Series QT, Bore Diameter 18 mm, Length 1.25 in, Bolt Circle Diameter 2 in, Bolt Size 1/4 In.-20 x 1 in, System of Measurement Metric, Bushing Diameter 1.625 in, Flange Type Split, Flange Width 1/4 in, For Shaft Type Keyed, Includes (2) Cap Screws, Keyway Height 2.9 mm, Keyway Width 6 mm, Length Less Flange 1 in, Material Steel, Overall Diameter 2.5 in, Taper 3/4 in Per ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ BX105 Cogged Belt, 108 in Outside Length, 21/32 in Top Width, 1 Ribs (BX105)
- SMC Inline Solid PNP Direct, 3 Wire, SAPC 0.5m (D-M9PSAPC)
- 80/20 Linear Bearing, 2.062 In H, 1.875 In L (6730)
- RULAND Coupling, Bellows Clamp, Bore 16x12 mm (MBC41-16-12-A)
- ZORO SELECT QD Bushing, Series SF, Bore 2-3/8 In (SF238)
- ZORO SELECT QD Bushing, Series SF, Bore 2-7/16 In (SF2716)
- ZORO SELECT QD Bushing, Series SH, Bore 5/8 In. (SH58)
- ZORO SELECT QD Bushing, Series SK, Bore 2-1/2 in. (SK212)
- ZORO SELECT QD Bushing, Series SF, Bore 1-5/8 In (SF158)
- ZORO SELECT QD Bushing, Series SK, Bore 1-5/8 In (SK158)
- DODGE SK X 2-KW Taper Lock Bushing (120437 SKX2)
- Zoro Select Tapered & QD Bushings