Shop All Tapered & QD Bushings
Zoro Select
QD Bushing, QT, 11 mm B Dia, 1.25 in L
Mfr # HX11MM
Zoro # G710984567
product price: $9.89
/ea
$9.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series QT
- Length 1.25 in
- Flange Type Split
- Bolt Size 1/4"-20 x 1 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # HX11MM
- Zoro # G710984567
- Country of Origin United States
- Category Tapered & QD Bushings
Dimensions
Length | 1.25 in |
Bolt Size | 1/4"-20 x 1 in |
Bore Diameter | 11 mm |
Bolt Circle Diameter | 2 in |
Flange Width | 1/4 in |
Length Less Flange | 1 in |
Overall Diameter | 2.5 in |
Keyway Height | 1.9 mm |
Bushing Diameter | 1.625 in |
Keyway Width | 4 mm |
Details
Bore Bushing Series | QT |
Flange Type | Split |
Item | Quick Detachable Bushing |
Material | Steel |
Taper | 3/4 in Per ft |
Includes | (2) Cap Screws |
Bushing Type | Quick Detachable |
System of Measurement | Metric |
Maximum Torque | 1,750 in-lb |
For Shaft Type | Keyed |
Description
Quick Detachable Bushing, Bushing Type Quick Detachable, Bore Bushing Series QT, Bore Diameter 11 mm, Length 1.25 in, Bolt Circle Diameter 2 in, Bolt Size 1/4 In.-20 x 1 in, System of Measurement Metric, Bushing Diameter 1.625 in, Flange Type Split, Flange Width 1/4 in, For Shaft Type Keyed, Includes (2) Cap Screws, Keyway Height 1.9 mm, Keyway Width 4 mm, Length Less Flange 1 in, Material Steel, Overall Diameter 2.5 in, Taper 3/4 in Per ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC Spring Bypass (DC394110)
- FESTO Push-In Fitting QS-G3/8-10-I (QS-G3/8-10-I)
- CONTROL DEVICES Air Safety Valve, 3/8 In Inlet, 200 psi (ST2533-1A200)
- DIXON M Series Auto FNPT Coupler Plated, 1/4" (2MF2-PL)
- ZORO SELECT QD Bushing, Series SDS, Bore 1-3/8 In (SDS138)
- ZORO SELECT QD Bushing, Series SD, Bore 1-1/2 In (SD112)
- ZORO SELECT QD Bushing, Series SDS, Bore 1-1/2 In (SDS112)
- ZORO SELECT Bushing, 2.55 in dia. Outside, Cast Iron (2AK25X1)
- ZORO SELECT QD Bushing, Series SDS, Bore 5/8 In. (SDS58)
- ZORO SELECT QD Bushing, Series F, Bore 3-1/4 In (F314)
- TB WOODS Taper Lock Bushing, TL1615 x 11/16 (TL161511/16)
- Zoro Select Bushings