Shop All Tapered & QD Bushings
Zoro Select
QD Bushing, JA, 16 mm B Dia, 1 in L
Mfr # JAX16MM
Zoro # G310984516
product price: $8.45
/ea
$8.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series JA
- Length 1 in
- Includes (3) Cap Screws
- Material Steel
- Flange Type Split
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # JAX16MM
- Zoro # G310984516
- UPC # 00195057200739
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
Length | 1 in |
Bolt Size | #10-24 x 1 in |
Flange Width | 5/16 in |
Keyway Height | 2.4 mm |
Bore Diameter | 16 mm |
Bolt Circle Diameter | 1.66 in |
Overall Diameter | 2 in |
Keyway Width | 5 mm |
Length Less Flange | 0.688 in |
Bushing Diameter | 1.375 in |
Details
Bore Bushing Series | JA |
Includes | (3) Cap Screws |
Item | Quick Detachable Bushing |
Material | Steel |
Flange Type | Split |
Taper | 3/4 in Per ft |
Fastener Tightening Torque Capacity | 1,750 in-lb |
System of Measurement | Metric |
Bushing Type | Quick Detachable |
For Shaft Type | Keyed |
Maximum Torque | 1,750 in-lb |
Description
Quick Detachable Bushing, Bushing Type Quick Detachable, Bore Bushing Series JA, Bore Diameter 16 mm, Length 1 in, Bolt Circle Diameter 1.66 in, Bolt Size #10-24 x 1 in, System of Measurement Metric, Bushing Diameter 1.375 in, Fastener Tightening Torque Capacity 1,750 in-lb, Flange Type Split, Flange Width 5/16 in, For Shaft Type Keyed, Includes (3) Cap Screws, Keyway Height 2.4 mm, Keyway Width 5 mm, Length Less Flange 0.688 in, Material Steel, Overall Diameter 2 in, Taper 3/4 in Per ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces WIX R40D25SV, Return Line, 25 micron, Outside-In (MF0064020)
- ENERPAC BHP162, 7 Ton, Hydraulic Cross Bearing Puller Set with Hand Pump (BHP162)
- NACHI 6200 Series Deep Groove Radial Ball Brg (6205 2Z)
- SOLBERG HEPA Cartridge Filtr, PF, 568cfm, 0.3Micron (HE238P)
- ZORO SELECT QD Bushing, Series SK, Bore 2-3/16 In (SK2316)
- ZORO SELECT Bushing, 3.25 in dia. Outside, Cast Iron (2AK32X7/8)
- ZORO SELECT Bushing, 2.15 in dia. Outside, Cast Iron (2AK21X5/8)
- ZORO SELECT Bushing, 4.45 in dia. Outside, Cast Iron (2AK46X1-1/8)
- ZORO SELECT QD Bushing, SK, 2 5/8 in B Dia, 1.875 in L (SKX2-5/8)
- ZORO SELECT ST Bushing, Q1, 2 1/4 in B Dia, 2.5 in L (Q1X2-1/4)
- GATES Bushing, Series 2012, Bore Dia 0.875 In (2012 .7/8)
- Zoro Select Tapered & QD Bushings