Shop All Tapered & QD Bushings
Zoro Select
QD Bushing, JA, 15/16 in B Dia, 1 in L
Mfr # JAX15/16
Zoro # G610984469
product price: $8.45
/ea
Sold in multiples of 2 for $16.90
$16.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series JA
- Length 1 in
- Material Steel
- Includes (3) Cap Screws
- Bolt Size #10-24 x 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # JAX15/16
- Zoro # G610984469
- UPC # 00195057200647
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
Length | 1 in |
Bolt Size | #10-24 x 1 in |
Keyway Height | 1/8 in |
Overall Diameter | 2 in |
Keyway Width | 1/4 in |
Bolt Circle Diameter | 1.66 in |
Bore Diameter | 15/16 in |
Flange Width | 5/16 in |
Length Less Flange | 0.688 in |
Bushing Diameter | 1.375 in |
Details
Bore Bushing Series | JA |
Material | Steel |
Includes | (3) Cap Screws |
Item | Quick Detachable Bushing |
Taper | 3/4 in Per ft |
Flange Type | Split |
Fastener Tightening Torque Capacity | 1,750 in-lb |
Bushing Type | Quick Detachable |
System of Measurement | Inch |
Maximum Torque | 1,750 in-lb |
For Shaft Type | Keyed |
Description
Quick Detachable Bushing, Bushing Type Quick Detachable, Bore Bushing Series JA, Bore Diameter 15/16 in, Length 1 in, Bolt Circle Diameter 1.66 in, Bolt Size #10-24 x 1 in, System of Measurement Inch, Bushing Diameter 1.375 in, Fastener Tightening Torque Capacity 1,750 in-lb, Flange Type Split, Flange Width 5/16 in, For Shaft Type Keyed, Includes (3) Cap Screws, Keyway Height 1/8 in, Keyway Width 1/4 in, Length Less Flange 0.688 in, Material Steel, Overall Diameter 2 in, Taper 3/4 in Per ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEG Pump Mtr, 3ph, 25hp, 1770,208-230/460,284JP (02518ET3E284JP-W22)
- OIL SAFE Stumpy Spout Lid, w/1 In Outlet, HDPE, Gray (100504)
- TRITAN Pillow Block Bearing, Ball, 3/4" Bore (SAP204-12G)
- CENTURY Motor, 1/8, 1/12, 1/14 HP, OEM Replacement Brand: Singer Replacement For: K47HT-605 (595)
- ZORO SELECT QD Bushing, Series SDS, Bore 1-3/16 In (SDS1316)
- ZORO SELECT TL Bushing, 2012, 35 mm B Dia, 1.25 in L (2012X35MM)
- ZORO SELECT QD Bushing, Series E, Bore 2-1/2 In (E212)
- ZORO SELECT QD Bushing, Series SF, Bore 38mm (SF38MM)
- ZORO SELECT QD Bushing, Series SF, Bore 1-7/8 In (SF178)
- ZORO SELECT QD Bushing, QT, 11 mm B Dia, 1.25 in L (HX11MM)
- TRITAN Taper-Lock Bushing, 1in.Bore dia., 2.3in.L (1610 X 1)
- Zoro Select Bushings