Shop All Tapered & QD Bushings
Zoro Select
QD Bushing, JA, 15 mm B Dia, 1 in L
Mfr # JAX15MM
Zoro # G110984525
product price: $8.45
/ea
$8.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series JA
- Length 1 in
- Includes (3) Cap Screws
- Flange Type Split
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # JAX15MM
- Zoro # G110984525
- UPC # 00195057200722
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
Length | 1 in |
Bolt Size | #10-24 x 1 in |
Flange Width | 5/16 in |
Keyway Height | 2.4 mm |
Bolt Circle Diameter | 1.66 in |
Overall Diameter | 2 in |
Length Less Flange | 0.688 in |
Bore Diameter | 15 mm |
Keyway Width | 5 mm |
Bushing Diameter | 1.375 in |
Details
Bore Bushing Series | JA |
Includes | (3) Cap Screws |
Flange Type | Split |
Item | Quick Detachable Bushing |
Material | Steel |
Taper | 3/4 in Per ft |
System of Measurement | Metric |
Bushing Type | Quick Detachable |
Fastener Tightening Torque Capacity | 1,750 in-lb |
Maximum Torque | 1,750 in-lb |
For Shaft Type | Keyed |
Description
Quick Detachable Bushing, Bushing Type Quick Detachable, Bore Bushing Series JA, Bore Diameter 15 mm, Length 1 in, Bolt Circle Diameter 1.66 in, Bolt Size #10-24 x 1 in, System of Measurement Metric, Bushing Diameter 1.375 in, Fastener Tightening Torque Capacity 1,750 in-lb, Flange Type Split, Flange Width 5/16 in, For Shaft Type Keyed, Includes (3) Cap Screws, Keyway Height 2.4 mm, Keyway Width 5 mm, Length Less Flange 0.688 in, Material Steel, Overall Diameter 2 in, Taper 3/4 in Per ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON Female T Style Recapper Plug, PK10 (779)
- EATON AEROQUIP Adpt, MORB-FNPT, 3/4-16, 3/8-18, Strt (2216-6-8S)
- CHICAGO PNEUMATIC Quick Charge Retainer (A047095)
- PUC PERFECT UNION CO. LTD-TAICHUNG Global Industrial Misting Kit For 36in-42in Outdoor Drum Fans (293162)
- ZORO SELECT QD Bushing, JA, 14 mm B Dia, 1 in L (JAX14MM)
- ZORO SELECT QD Bushing, Series F, Bore 2-1/2 In (F212)
- ZORO SELECT QD Bushing, Series SF, Bore 2-3/8 In (SF238)
- ZORO SELECT QD Bushing, Series SF, Bore 2-1/4 In (SF214)
- ZORO SELECT QD Bushing, Series E, Bore 1-15/16 In (E11516)
- ZORO SELECT ST Bushing, H, 20 mm B Dia, 1.25 in L (HX20MM)
- DODGE 3535 X 2-7/16-KW Taper Lock Bushing (3535 X 2-7/16)
- Zoro Select Bushings