Shop All Tapered & QD Bushings
Zoro Select
QD Bushing, JA, 14 mm B Dia, 1 in L
Mfr # JAX14MM
Zoro # G910984497
product price: $8.45
/ea
$8.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series JA
- Length 1 in
- Includes (3) Cap Screws
- Flange Type Split
- Bolt Size #10-24 x 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # JAX14MM
- Zoro # G910984497
- UPC # 00195057200715
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
Length | 1 in |
Bolt Size | #10-24 x 1 in |
Bolt Circle Diameter | 1.66 in |
Bore Diameter | 14 mm |
Flange Width | 5/16 in |
Length Less Flange | 0.688 in |
Overall Diameter | 2 in |
Bushing Diameter | 1.375 in |
Keyway Width | 5 mm |
Keyway Height | 2.4 mm |
Details
Bore Bushing Series | JA |
Includes | (3) Cap Screws |
Flange Type | Split |
Taper | 3/4 in Per ft |
Material | Steel |
Item | Quick Detachable Bushing |
Fastener Tightening Torque Capacity | 1,750 in-lb |
Bushing Type | Quick Detachable |
System of Measurement | Metric |
For Shaft Type | Keyed |
Maximum Torque | 1,750 in-lb |
Description
Quick Detachable Bushing, Bushing Type Quick Detachable, Bore Bushing Series JA, Bore Diameter 14 mm, Length 1 in, Bolt Circle Diameter 1.66 in, Bolt Size #10-24 x 1 in, System of Measurement Metric, Bushing Diameter 1.375 in, Fastener Tightening Torque Capacity 1,750 in-lb, Flange Type Split, Flange Width 5/16 in, For Shaft Type Keyed, Includes (3) Cap Screws, Keyway Height 2.4 mm, Keyway Width 5 mm, Length Less Flange 0.688 in, Material Steel, Overall Diameter 2 in, Taper 3/4 in Per ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTON GEAR Shaft Coupler Body, 1-1/4 In. Bore Dia. (FC30 1 1/4)
- DAYTON High Torque Farm Duty Motor, Capacitor-Start, 1/3 HP, 115/230V AC, 1,725 Nameplate RPM, 56 Frame (6K710)
- REELCRAFT Reel, Hose (EA32112 M12D)
- ENERPAC HA9206, 6 ft., Heavy-duty Rubber High Pressure Hydraulic Hose, .25 in. Internal Diameter (HA9206)
- ZORO SELECT QD Bushing, Series SH, Bore 1/2 In (SH12)
- ZORO SELECT QD Bushing, Series SK, Bore 1-15/16 In (SK11516)
- ZORO SELECT QD Bushing, Series E, Bore 1-11/16 In (E11116)
- ZORO SELECT QD Bushing, Series SK, Bore 1-7/16 In (SK1716)
- ZORO SELECT QD Bushing, Series F, Bore 60mm In (F60MM)
- ZORO SELECT QD Bushing, Series SF, Bore 2-3/16 In (SF2316)
- GATES Bushing, Series 2012, Bore Dia 1.500 In (2012 1.1/2)
- Zoro Select Tapered & QD Bushings