Shop All Tapered & QD Bushings
Zoro Select
QD Bushing, JA, 1/2 in B Dia, 1 in L
Mfr # JAX1/2
Zoro # G110984532
product price: $8.45
/ea
$8.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series JA
- Length 1 in
- Flange Type Split
- Material Steel
- Includes (3) Cap Screws
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # JAX1/2
- Zoro # G110984532
- UPC # 00195057200579
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
Length | 1 in |
Bolt Size | #10-24 x 1 in |
Flange Width | 5/16 in |
Bolt Circle Diameter | 1.66 in |
Overall Diameter | 2 in |
Bore Diameter | 1/2 in |
Keyway Height | 1/16 in |
Keyway Width | 1/8 in |
Length Less Flange | 0.688 in |
Bushing Diameter | 1.375 in |
Details
Bore Bushing Series | JA |
Flange Type | Split |
Material | Steel |
Includes | (3) Cap Screws |
Taper | 3/4 in Per ft |
Item | Quick Detachable Bushing |
Fastener Tightening Torque Capacity | 1,750 in-lb |
Bushing Type | Quick Detachable |
System of Measurement | Inch |
For Shaft Type | Keyed |
Maximum Torque | 1,750 in-lb |
Description
Quick Detachable Bushing, Bushing Type Quick Detachable, Bore Bushing Series JA, Bore Diameter 1/2 in, Length 1 in, Bolt Circle Diameter 1.66 in, Bolt Size #10-24 x 1 in, System of Measurement Inch, Bushing Diameter 1.375 in, Fastener Tightening Torque Capacity 1,750 in-lb, Flange Type Split, Flange Width 5/16 in, For Shaft Type Keyed, Includes (3) Cap Screws, Keyway Height 1/16 in, Keyway Width 1/8 in, Length Less Flange 0.688 in, Material Steel, Overall Diameter 2 in, Taper 3/4 in Per ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDOR-RELIANCE Washdown AC Motor, 2 HP, 1755 rpm, 3-Phase (CEWDM3558T)
- PARKER Hydraulic Quick Connect Hose Coupling, 303 Stainless Steel Body, Ball Lock, 1/4"-18 Thread Size (SST-N2)
- BRENNAN INDUSTRIES Hydraulic Fittings, 3/8" Male JIC- 3/8" M (6802-06-06-NWO-FG)
- STONER Wax Pattern Release, 12 oz, Aerosol (E412)
- ZORO SELECT QD Bushing, Series SD, Bore 5/8 In (SD58)
- ZORO SELECT QD Bushing, Series E, Bore 1-7/8 In (E178)
- ZORO SELECT QD Bushing, Series F, Bore 2-1/8 In (F218)
- ZORO SELECT QD Bushing, SF, 2 1/16 in B Dia, 2 in L (SFX2-1/16)
- ZORO SELECT QD Bushing, Series SK, Bore 2-1/8 In (SK218)
- ZORO SELECT QD Bushing, E, 1 1/2 in B Dia, 2.625 in L (EX1-1/2)
- POWERDRIVE Split Taper Bushing, Series Q1, 1-3/4 In (Q1 X 1 3/4)
- Zoro Select Tapered & QD Bushings