Shop All Tapered & QD Bushings
Zoro Select
QD Bushing, J, 70 mm B Dia, 4.5 in L
Mfr # JX70MM
Zoro # G510985016
product price: $195.99
/ea
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series J
- Length 4.5 in
- Taper 3/4 in Per ft
- Includes (3) Cap Screws
- Flange Type Split
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # JX70MM
- Zoro # G510985016
- Country of Origin United States
- Category Tapered & QD Bushings
Dimensions
Length | 4.5 in |
Bolt Size | 5/8"-11 x 4-1/2 in |
Bolt Circle Diameter | 6.25 in |
Bore Diameter | 70 mm |
Flange Width | 1 in |
Length Less Flange | 3.5 in |
Overall Diameter | 7.25 in |
Bushing Diameter | 5.148 in |
Keyway Height | 5.1 mm |
Keyway Width | 20 mm |
Details
Bore Bushing Series | J |
Taper | 3/4 in Per ft |
Includes | (3) Cap Screws |
Item | Quick Detachable Bushing |
Flange Type | Split |
Material | Steel |
System of Measurement | Metric |
Bushing Type | Quick Detachable |
For Shaft Type | Keyed |
Maximum Torque | 55,000 in-lb |
Description
Quick Detachable Bushing, Bushing Type Quick Detachable, Bore Bushing Series J, Bore Diameter 70 mm, Length 4.5 in, Bolt Circle Diameter 6.25 in, Bolt Size 5/8 In.-11 x 4-1/2 in, System of Measurement Metric, Bushing Diameter 5.148 in, Flange Type Split, Flange Width 1 in, For Shaft Type Keyed, Includes (3) Cap Screws, Keyway Height 5.1 mm, Keyway Width 20 mm, Length Less Flange 3.5 in, Material Steel, Overall Diameter 7.25 in, Taper 3/4 in Per ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Washdown Motor, 3 Ph, TEFC, 1 HP, 1750 rpm (4GPR9)
- MI-T-M Pressure Relief Valve (22-0273)
- GAST Vane 0822/1022/0870/1040 Fcst Ab992B (AB992B)
- LEESON Motor, Vector Series VFD.NEMA 1 3PH.1HP.120/240 (174605.00)
- ZORO SELECT QD Bushing, Series F, Bore 2 In (F2)
- ZORO SELECT TL Bushing, 2517, 1 3/8 in B Dia, 1.75 in L (2517X1-3/8)
- ZORO SELECT QD Bushing, Series SK, Bore 1-7/16 In (SK1716)
- ZORO SELECT TL Bushing, 1108, 1 in B Dia, 0.875 in L (1108X1)
- ZORO SELECT ST Bushing, P1, 1 11/16in B Dia, 1.938in L (P1X1-11/16)
- ZORO SELECT QD Bushing, Series F, Bore 3-3/8 In (F338)
- GATES Bushing, Series 2517, Bore Dia 1.875 In (2517 1.7/8)
- Zoro Select Tapered & QD Bushings