Shop All Tapered & QD Bushings
Zoro Select
QD Bushing, J, 55 mm B Dia, 4.5 in L
Mfr # JX55MM
Zoro # G910985128
product price: $195.99
/ea
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series J
- Length 4.5 in
- Material Steel
- Taper 3/4 in Per ft
- Bolt Size 5/8"-11 x 4-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # JX55MM
- Zoro # G910985128
- Country of Origin United States
- Category Tapered & QD Bushings
Dimensions
Length | 4.5 in |
Bolt Size | 5/8"-11 x 4-1/2 in |
Bolt Circle Diameter | 6.25 in |
Bore Diameter | 55 mm |
Flange Width | 1 in |
Keyway Width | 16 mm |
Overall Diameter | 7.25 in |
Length Less Flange | 3.5 in |
Keyway Height | 4.5 mm |
Bushing Diameter | 5.148 in |
Details
Bore Bushing Series | J |
Material | Steel |
Taper | 3/4 in Per ft |
Item | Quick Detachable Bushing |
Flange Type | Split |
Includes | (3) Cap Screws |
System of Measurement | Metric |
Bushing Type | Quick Detachable |
Maximum Torque | 55,000 in-lb |
For Shaft Type | Keyed |
Description
Quick Detachable Bushing, Bushing Type Quick Detachable, Bore Bushing Series J, Bore Diameter 55 mm, Length 4.5 in, Bolt Circle Diameter 6.25 in, Bolt Size 5/8 In.-11 x 4-1/2 in, System of Measurement Metric, Bushing Diameter 5.148 in, Flange Type Split, Flange Width 1 in, For Shaft Type Keyed, Includes (3) Cap Screws, Keyway Height 4.5 mm, Keyway Width 16 mm, Length Less Flange 3.5 in, Material Steel, Overall Diameter 7.25 in, Taper 3/4 in Per ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ 260J10 Micro V Belt, 26 in Pitch Length, 0.92 in Top Width, 10 Ribs (260J10)
- PACKARD Round Motor Start Capacitor w/Resistor (PSMJ243R)
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 1/2 HP, 115/230V AC Voltage, 48 Frame, 3,450 Nameplate RPM (L3408)
- DAYTON BX44 Cogged V-Belt, 47" Outside Length, 21/32" Top Width, 1 Ribs (3GXA6)
- ZORO SELECT TL Bushing, 1210, 24 mm B Dia, 1 in L (1210X24MM)
- ZORO SELECT QD Bushing, Series SDS, Bore 1-7/8 In. (SDS178)
- ZORO SELECT TL Bushing, 2012, 1/2 in B Dia, 1.25 in L (2012X1/2)
- ZORO SELECT QD Bushing, Series SD, Bore 3/4 In (SD34)
- ZORO SELECT Bushing, 12.25 in dia. Outside, Cast Iron (2AK124X1)
- ZORO SELECT Bushing, 2.25 in dia. Outside, Cast Iron (2AK22X7/8)
- ZORO SELECT QD Bushing, Series SD, Bore 1-1/2 In (SD112)
- Zoro Select Tapered & QD Bushings