Shop All Tapered & QD Bushings
Zoro Select
QD Bushing, J, 3 15/16 in B Dia, 4.5 in L
Mfr # JX3-15/16
Zoro # G910985005
product price: $195.99
/ea
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series J
- Length 4.5 in
- Flange Type Split
- Material Steel
- Includes (3) Cap Screws
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # JX3-15/16
- Zoro # G910985005
- UPC # 00195057287662
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
Length | 4.5 in |
Bolt Size | 5/8"-11 x 4-1/2 in |
Bore Diameter | 3 15/16 in |
Length Less Flange | 3.5 in |
Overall Diameter | 7.25 in |
Keyway Height | 1/2 in |
Keyway Width | 1 in |
Bolt Circle Diameter | 6.25 in |
Flange Width | 1 in |
Bushing Diameter | 5.148 in |
Details
Bore Bushing Series | J |
Flange Type | Split |
Material | Steel |
Item | Quick Detachable Bushing |
Includes | (3) Cap Screws |
Taper | 3/4 in Per ft |
Bushing Type | Quick Detachable |
Fastener Tightening Torque Capacity | 55,000 in-lb |
System of Measurement | Inch |
Maximum Torque | 55,000 in-lb |
For Shaft Type | Keyed |
Description
Quick Detachable Bushing, Bushing Type Quick Detachable, Bore Bushing Series J, Bore Diameter 3 15/16 in, Length 4.5 in, Bolt Circle Diameter 6.25 in, Bolt Size 5/8 In.-11 x 4-1/2 in, System of Measurement Inch, Bushing Diameter 5.148 in, Fastener Tightening Torque Capacity 55,000 in-lb, Flange Type Split, Flange Width 1 in, For Shaft Type Keyed, Includes (3) Cap Screws, Keyway Height 1/2 in, Keyway Width 1 in, Length Less Flange 3.5 in, Material Steel, Overall Diameter 7.25 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIBCO Electric Vibrator, 105/75 A, 12VDC, 1 Phase (DC-3500)
- ANTI-SEIZE TECHNOLOGY Anti Seize, Nickel, 8 oz, Brush Top Can (13008)
- DAYTON 3-Phase General Purpose Motor, 1 HP, 56C Frame, 230/460V AC Voltage, 1,760 Nameplate RPM (31LH49)
- NTN Tapered Roller Bearing Cone, LM29749 (LM29749)
- ZORO SELECT QD Bushing, Series SK, Bore 2-3/16 In (SK2316)
- ZORO SELECT QD Bushing, Series E, Bore 2 In (E2)
- ZORO SELECT QT Quick Detachable Bushing, 1 In Bore Dia., 2 in Bolt Circle Dia. (QT1)
- ZORO SELECT QD Bushing, Series E, Bore 2-15/16 In (E21516)
- ZORO SELECT QD Bushing, Series SF, Bore 1-15/16 In (SF11516)
- ZORO SELECT ST Bushing, Q1, 2 11/16 in B Dia, 2.5 in L (Q1X2-11/16)
- B B MANUFACTURING 2517x1-1/4, TL Bushing, C45 Steel, Black Oxide, (2517x1-1/4)
- Zoro Select Bushings