Shop All Tapered & QD Bushings
Zoro Select
QD Bushing, J, 3 1/2 in B Dia, 4.5 in L
Mfr # JX3-1/2
Zoro # G310984332
product price: $195.99
/ea
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series J
- Length 4.5 in
- Material Steel
- Taper 3/4 in Per ft
- Bolt Size 5/8"-11 x 4-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # JX3-1/2
- Zoro # G310984332
- UPC # 00195057287594
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
Length | 4.5 in |
Bolt Size | 5/8"-11 x 4-1/2 in |
Overall Diameter | 7.25 in |
Keyway Width | 7/8 in |
Bolt Circle Diameter | 6.25 in |
Flange Width | 1 in |
Length Less Flange | 3.5 in |
Keyway Height | 7/16 in |
Bore Diameter | 3 1/2 in |
Bushing Diameter | 5.148 in |
Details
Bore Bushing Series | J |
Material | Steel |
Taper | 3/4 in Per ft |
Item | Quick Detachable Bushing |
Flange Type | Split |
Includes | (3) Cap Screws |
Bushing Type | Quick Detachable |
Fastener Tightening Torque Capacity | 55,000 in-lb |
System of Measurement | Inch |
Maximum Torque | 55,000 in-lb |
For Shaft Type | Keyed |
Description
Quick Detachable Bushing, Bushing Type Quick Detachable, Bore Bushing Series J, Bore Diameter 3 1/2 in, Length 4.5 in, Bolt Circle Diameter 6.25 in, Bolt Size 5/8 In.-11 x 4-1/2 in, System of Measurement Inch, Bushing Diameter 5.148 in, Fastener Tightening Torque Capacity 55,000 in-lb, Flange Type Split, Flange Width 1 in, For Shaft Type Keyed, Includes (3) Cap Screws, Keyway Height 7/16 in, Keyway Width 7/8 in, Length Less Flange 3.5 in, Material Steel, Overall Diameter 7.25 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 0 1/2In Npt Pneumatic Flow Control Valve (32500419)
- TOMPKINS Hydraulic Fitting-Stainless16FP-16FP-SS (SS-5000-16-16-FG)
- CONTINENTAL V-belt, 50 in L, 1/2 in W Top, Rubber (84500)
- DIXON Boss Male Stem Iron, 3"NPT x 3" (MS36)
- ZORO SELECT QD Bushing, Series SD, Bore 28mm (SD28MM)
- ZORO SELECT QD Bushing, Series SF, Bore 42mm (SF42MM)
- ZORO SELECT QD Bushing, Series QT, Bore 28mm (QT28MM)
- ZORO SELECT QD Bushing, Series E, Bore 1-15/16 In (E11516)
- ZORO SELECT QD Bushing, Series JA, Bore 9/16 In (JA9/16)
- ZORO SELECT QD Bushing, Series SD, Bore 1-7/16 In (SD1716)
- ZORO SELECT QD Bushing, Series SD, Bore 1-1/4 In (SD114)
- Zoro Select Bushings