Shop All Tapered & QD Bushings
Zoro Select
QD Bushing, E, 7/8 in B Dia, 2.625 in L
Mfr # EX7/8
Zoro # G010985646
product price: $82.99
/ea
Free Shipping & Returns
$82.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series E
- Length 2.625 in
- Bolt Size 1/2"-13 x 2-3/4 in
- Flange Type Split
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # EX7/8
- Zoro # G010985646
- UPC # 00195057286184
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
Length | 2.625 in |
Bolt Size | 1/2"-13 x 2-3/4 in |
Keyway Width | 3/16 in |
Bolt Circle Diameter | 5 in |
Overall Diameter | 6 in |
Length Less Flange | 1.875 in |
Bore Diameter | 7/8 in |
Flange Width | 3/4 in |
Keyway Height | 3/32 in |
Bushing Diameter | 3.834 in |
Details
Bore Bushing Series | E |
Item | Quick Detachable Bushing |
Flange Type | Split |
Material | Steel |
Taper | 3/4 in Per ft |
Includes | (3) Cap Screws |
System of Measurement | Inch |
Bushing Type | Quick Detachable |
Fastener Tightening Torque Capacity | 20,000 in-lb |
Maximum Torque | 20,000 in-lb |
For Shaft Type | Keyed |
Description
Quick Detachable Bushing, Bushing Type Quick Detachable, Bore Bushing Series E, Bore Diameter 7/8 in, Length 2.625 in, Bolt Circle Diameter 5 in, Bolt Size 1/2 In.-13 x 2-3/4 in, System of Measurement Inch, Bushing Diameter 3.834 in, Fastener Tightening Torque Capacity 20,000 in-lb, Flange Type Split, Flange Width 3/4 in, For Shaft Type Keyed, Includes (3) Cap Screws, Keyway Height 3/32 in, Keyway Width 3/16 in, Length Less Flange 1.875 in, Material Steel, Overall Diameter 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE BP50 Super Blue Ribbon V-Belt (BP50)
- KEYSHAFT Keyed Shaft, Dia. 1-1/4 In, 60 In L, CS (1 1/4 GKS-1045-60)
- REELCRAFT Spring Return Hose Reel, 3/8 in Hose Dia., 100 ft Length, 300 psi (HD76100 OLP)
- TB WOODS Sure-Flex Sleeve Coupling Insert, 8JES, EPDM Rubber (8JS)
- ZORO SELECT QD Bushing, Series QT, Bore Dia 15/16 In (QT15/16)
- ZORO SELECT ST Bushing, G, 25 mm B Dia, 1 in L (GX25MM)
- ZORO SELECT QD Bushing, Series JA, Bore 28mm (JA28MM)
- ZORO SELECT QD Bushing, Series SH, Bore 1-5/8 In (SH158)
- ZORO SELECT QD Bushing, SK, 60 mm B Dia, 1.875 in L (SKX60MM)
- ZORO SELECT QD Bushing, Series SK, Bore 15/16 In (SK15/16)
- VAN GORP 3-15/16IN QD BUSHING (XTB45X 3 15/16)
- Zoro Select Tapered & QD Bushings