Shop All Tapered & QD Bushings
Zoro Select
QD Bushing, E, 1 7/16 in B Dia, 2.625 in L
Mfr # EX1-7/16
Zoro # G710985601
Free Shipping & Returns
$83.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series E
- Length 2.625 in
- Bolt Size 1/2"-13 x 2-3/4 in
- Material Steel
- Taper 3/4 in Per ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # EX1-7/16
- Zoro # G710985601
- UPC # 00195057286276
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
Length | 2.625 in |
Bolt Size | 1/2"-13 x 2-3/4 in |
Length Less Flange | 1.875 in |
Bore Diameter | 1 7/16 in |
Bolt Circle Diameter | 5 in |
Flange Width | 3/4 in |
Overall Diameter | 6 in |
Bushing Diameter | 3.834 in |
Keyway Width | 3/8 in |
Keyway Height | 3/16 in |
Details
Bore Bushing Series | E |
Material | Steel |
Taper | 3/4 in Per ft |
Item | Quick Detachable Bushing |
Includes | (3) Cap Screws |
Flange Type | Split |
Fastener Tightening Torque Capacity | 20,000 in-lb |
Bushing Type | Quick Detachable |
System of Measurement | Inch |
For Shaft Type | Keyed |
Maximum Torque | 20,000 in-lb |
Description
Quick Detachable Bushing, Bushing Type Quick Detachable, Bore Bushing Series E, Bore Diameter 1 7/16 in, Length 2.625 in, Bolt Circle Diameter 5 in, Bolt Size 1/2 In.-13 x 2-3/4 in, System of Measurement Inch, Bushing Diameter 3.834 in, Fastener Tightening Torque Capacity 20,000 in-lb, Flange Type Split, Flange Width 3/4 in, For Shaft Type Keyed, Includes (3) Cap Screws, Keyway Height 3/16 in, Keyway Width 3/8 in, Length Less Flange 1.875 in, Material Steel, Overall Diameter 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Hand Crank Cord Reel, 18-1/2" H, 17-1/2" L (1125WCL-6-C)
- TB WOODS L-Jaw Coupling Hub, L090, Sint Iron, 22mm (L09022MM)
- ZORO SELECT Straight Rigid Nozzle (30490)
- GROZ Filter/Regulator, 1/2inNPT, 106cfm, 215 psi (FRC159334-MS)
- ZORO SELECT QD Bushing, Series SF, Bore 42mm (SF42MM)
- ZORO SELECT QD Bushing, Series E, Bore 2-3/4 In (E234)
- ZORO SELECT QD Bushing, SF, 2 1/16 in B Dia, 2 in L (SFX2-1/16)
- ZORO SELECT QD Bushing, Series SDS, Bore 1-7/8 In. (SDS178)
- ZORO SELECT TL Bushing, 1210, 24 mm B Dia, 1 in L (1210X24MM)
- ZORO SELECT QD Bushing, Series SK, Bore 55mm (SK55MM)
- ZORO SELECT TL Bushing, 1108, 1 in B Dia, 0.875 in L (1108X1)
- Zoro Select Tapered & QD Bushings