Shop All PVC Pipe Fittings
Zoro Select
PVC Wye, Hub, 6 in x 6 in x 4 in Pipe Size
Mfr # 06137
Zoro # G1060132
product price: $36.79
/ea
$36.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 6 in x 6 in x 4 in
- Specific Fitting Shape Wye
- Pipe Fitting Material PVC
- Fitting Connection Type Hub
- Fitting Schedule/Class Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 06137
- Zoro # G1060132
- UPC # 012871061370
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 6 in x 6 in x 4 in |
Pipe Size (Fittings) | 6" x 6" x 4" |
Fitting Side A Nominal Pipe Size | 4 in |
Pipe Size | 4 in, 6 in |
Fitting Side A Outside Diameter | 5 in |
Fitting Side B Outside Diameter | 7 3/16 in |
Fitting Side C Nominal Pipe Size | 6 in |
Fitting Pipe Size | 4 in x 6 in x 6 in |
Fitting Side C Outside Diameter | 7 3/16 in |
Overall Length | 6 13/16 in |
For Pipe Outside Diameter | 4 1/2 in, 6 5/8 in |
Fitting Side B Nominal Pipe Size | 6 in |
Description
Reducing Wye, PVC, Schedule 40, For Pipe Schedule 40, 4 in, Female, Socket, 5 in, 6 in, Female, Socket, 7 3/16 in, 6 in, Female, Socket, 7 3/16 in, Includes Seal No, For Pipe Outside Diameter 4 1/2 in, 6 5/8 in, 6 13/16 in Overall Length, Gravity Flow Maximum Operating Pressure, -20 Degrees to 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROHL Georgian Era 1/2 Therm & Pressure Balance Trim With 3 Functions Shared (U.TGA23W1LSP-APC)
- LEGRIS Push-to-Connect, Threaded Elbow, 6mm Tube Size, Nylon, Black, 10 PK (3109 06 14)
- PARKER Bushing, 1/4 x 1/2 In, NPT, PFA (PB-48-P)
- AMERICAN FILTER CO 12 H, 12 PK (AFC-EWH-3000-12p-12332)
- ZORO SELECT PVC Double Wye, Hub, 2 in Pipe Size (1WJW3)
- ZORO SELECT PVC Straight Plug, Insert, 1/2 in Pipe Size (1449-005)
- ZORO SELECT PVC Reducing Bushing, MNPT x FNPT, 1 1/4 in x 1/2 in Pipe Size (439166)
- ZORO SELECT PVC Union, Socket x Socket, 1 in Pipe Size (457010)
- ZORO SELECT PVC Fitting Cleanout Body, Spigot x FNPT, 3 in Pipe Size (P105-030)
- ZORO SELECT PVC Female Adapter, FNPT x Socket, 1 in Pipe Size (835-010)
- BANJO Flange, 2", Full Port , 225 psi, Tee (M220TEE)
- Zoro Select Fittings