Shop All PVC Pipe Fittings
Zoro Select
PVC Wye, Hub, 4 in Pipe Size
Mfr # 1WJU5
Zoro # G2701632
original price:
$28.58
10% off
new price: $25.69
/ea
$25.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 4 in
- Specific Fitting Shape Wye
- Pipe Fitting Material PVC
- Fitting Connection Type Hub
- Fitting Schedule/Class Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1WJU5
- Zoro # G2701632
- UPC # 012871058257
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 4 in |
Pipe Size (Fittings) | 4" |
For Pipe Outside Diameter | 4 1/2 in |
Fitting Side B Nominal Pipe Size | 4 in |
Fitting Pipe Size | 4 in x 4 in x 4 in |
Fitting Side A Nominal Pipe Size | 4 in |
Fitting Side C Outside Diameter | 5 in |
Fitting Side A Outside Diameter | 5 in |
Pipe Size | 4 in |
Fitting Side B Outside Diameter | 5 in |
Overall Length | 8 1/16 in |
Fitting Side C Nominal Pipe Size | 4 in |
Description
Wye, PVC, Schedule 40, For Pipe Schedule 40, 4 in, Female, Socket, 5 in, 4 in, Female, Socket, 5 in, 4 in, Female, Socket, 5 in, Includes Seal No, For Pipe Outside Diameter 4 1/2 in, 8 1/16 in Overall Length, Gravity Flow Maximum Operating Pressure, -20 Degrees to 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Tee (79595)
- ZORO SELECT Cover, Faucet Hole, Pipe Dia 1 1/2 In (1PPJ5)
- CHRONOMITE LABS Disconnect Switch SR, M, E Water Heaters (2095-1)
- SHARPE VALVES 3" Flanged Stainless Steel Ball Valve Inline (4351004760)
- ZORO SELECT PVC Reducer Tee, Socket x Socket x Socket, 3/4 in x 3/4 in x 1/2 in Pipe Size (401101BC)
- ZORO SELECT PVC Plug, Spigot, 3 in Pipe Size (449030)
- ZORO SELECT PVC, Brass Transition Adapter, FNPT x SPG, 1-1/2 in Pipe Size (878-015BR)
- ZORO SELECT PVC Reducer, MNPT x Socket, 1/2 in x 3/4 in Pipe Size (436074)
- ZORO SELECT PVC Cross, Insert, 1 in Pipe Size (1420010)
- ZORO SELECT PVC Reducer Tee, Socket x Socket x Socket, 1 1/4 in x 1 1/4 in x 1 in Pipe Size (401168)
- LASCO FITTINGS Reducing Bushing, 4 x 2 in, Schedule 40 (437420)
- Zoro Select PVC Pipe Fittings