Shop All PVC Pipe Fittings
Zoro Select
PVC Wye, Hub, 2 in Pipe Size
Mfr # 1WJU1
Zoro # G0459401
product price: $6.29
/ea
$6.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 2 in
- Specific Fitting Shape Wye
- Pipe Fitting Material PVC
- Fitting Connection Type Hub
- Fitting Schedule/Class Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1WJU1
- Zoro # G0459401
- UPC # 012871058233
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2 in |
Pipe Size (Fittings) | 2" |
Fitting Pipe Size | 2 in x 2 in x 2 in |
Fitting Side C Nominal Pipe Size | 2 in |
Fitting Side B Outside Diameter | 2 11/16 in |
Fitting Side A Outside Diameter | 2 11/16 in |
Overall Length | 5 in |
Fitting Side C Outside Diameter | 2 11/16 in |
Fitting Side B Nominal Pipe Size | 2 in |
Fitting Side A Nominal Pipe Size | 2 in |
For Pipe Outside Diameter | 2 3/8 in |
Pipe Size | 2 in |
Description
Wye, PVC, Schedule 40, For Pipe Schedule 40, 2 in, Female, Socket, 2 11/16 in, 2 in, Female, Socket, 2 11/16 in, 2 in, Female, Socket, 2 11/16 in, Includes Seal No, For Pipe Outside Diameter 2 3/8 in, 5 in Overall Length, Gravity Flow Maximum Operating Pressure, -20 Degrees to 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EEMAX 208VAC, Commercial Electric Tankless Water Heater, Eyewash, Single Phase (SPEX8208T EE)
- WATCO NuFit Chrome Lift and Turn Bathtub Stopper, 1-Hole Overflow, Silicone (48400-CP)
- ZORO SELECT 1/4" FNPT x MNPT PVC Ball Valve Angle (6570690)
- NIBCO DWV Long Turn Tee Wye, Cast Bronze (812 11/2)
- ZORO SELECT PVC Coupling, Socket x Socket, 8 in Pipe Size (829-080)
- ZORO SELECT PVC Reducer Tee, Socket x Socket x FNPT, 3 in x 3 in x 3/4 in Pipe Size (402334)
- ZORO SELECT PVC Cap, Socket, 1/2 in Pipe Size (847-005)
- ZORO SELECT PVC, Stainless Steel Female Adapter, Socket x FNPT, 2 in Pipe Size (835-020SR)
- ZORO SELECT PVC PVC Flange, FNPT, 3 in Pipe Size (855-030)
- ZORO SELECT PVC Cleanout Adapter, FNPT x Spigot, 2 in Pipe Size (1WKG1)
- CHARLOTTE PIPE AND FOUNDRY CLEANOUT BODY 6"" (PVC00105 1400)
- Zoro Select PVC Pipe Fittings