Shop All Drain Components
Zoro Select
PVC, White Finish, P-Trap with Union
Mfr # 1CNW3
Zoro # G1552582
$7.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction PVC
- Color/Finish White
- Pipe Fitting Schedule/Class Schedule 40
- Max. Temp. 140 Degrees F
- Fitting Connection Type Hub
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1CNW3
- Zoro # G1552582
- UPC # 012871052156
- Country of Origin United States
- Category Drain Components
Dimensions
Pipe Size - Pipe Fitting | 1-1/2" |
Pipe Size (Fittings) | 1-1/2" |
Fitting Side B Outside Diameter | 2 3/16 in |
Fitting Side A Nominal Pipe Size | 1 1/2 in |
Pipe Size | 1 1/2 in |
For Pipe Outside Diameter | 1 7/8 in |
Fitting Side A Outside Diameter | 2 3/16 in |
Fitting Pipe Size | 1 1/2 in x 1 1/2 in |
Fitting Side B Nominal Pipe Size | 1 1/2 in |
Overall Length | 4 5/8 in |
Description
P-Trap with Union, PVC, Schedule 40, For Pipe Schedule 40, 1 1/2 in, Female, Socket, 2 3/16 in, 1 1/2 in, Female, Socket, 2 3/16 in, 11 1/2, Includes Seal No, For Pipe Outside Diameter 1 7/8 in, 4 5/8 in Overall Length, Gravity Flow Maximum Operating Pressure, -20 Degrees to 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 2 x 1-1/2 Flexible Coupling (6722604)
- LEGEND VALVE 3/4 T-2100 FP 3 WAY IPS B.V. (101-444)
- SMITH-COOPER Socket Weld Union, 150lb, 316, 2" (4381050250)
- ZORO SELECT 1/4" MNPT x 3 ft. TBE 304 Stainless Steel Pipe Sch 40 (T4BNB21)
- ZORO SELECT 1-1/2 " Dia., Brass, Chrome/Brass Finish, Kitchen, End Outlet Waste Tee (1PNR6)
- ZORO SELECT 1-1/2" or 1-1/4 " Dia., Brass, Chrome/Brass Finish, 90 Degree, Lavatory/Kitchen, Elbow (1PNP8)
- ZORO SELECT Washer, Clear Drain, Slip Connection, PK100 (36219)
- ZORO SELECT Chrome, Bath Drain, Overflow Face Plate (35245)
- ZORO SELECT 1-1/2" or 1-1/4 " Dia., Brass, Chrome/Brass Finish, 45 Degree, Lavatory/Kitchen, Elbow (1PNU2)
- ZORO SELECT Assorted " Dia., Polyethylene, White/Plastic Finish, Assortment, Washer (1PPB5)
- WESTBRASS Sink Hole Cover, 2" Diameter in Polished Chrome (D202-26)
- Zoro Select Drain Components