Shop All Drain Components
Zoro Select
PVC, White Finish, P-Trap with Union
Mfr # 05220
Zoro # G2126826
product price: $8.75
/ea
$8.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction PVC
- Color/Finish White
- Fittings Sub-Category Traps
- Pipe Fitting Connection Type Hub x Socket
- Max. Temp. 140 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 05220
- Zoro # G2126826
- UPC # 012871052200
- Country of Origin United States
- Category Drain Components
Dimensions
Pipe Size (Fittings) | 1-1/2" |
Pipe Size - Pipe Fitting | 1-1/2" |
Size | 1-1/4" x 1-1/2" dia. |
Fitting Side B Nominal Pipe Size | 1 1/2 in |
For Pipe Outside Diameter | 1 5/8 in, 1 7/8 in |
Fitting Side A Outside Diameter | 1 5/8 in |
Fitting Side B Outside Diameter | 2 3/16 in |
Pipe Size | 1 1/2 in, 1 1/4 in |
Fitting Side A Nominal Pipe Size | 1 1/4 in |
Overall Length | 4 3/4 in |
Fitting Pipe Size | 1 1/4 in x 1 1/2 in |
Description
P-Trap, PVC, Schedule 40, For Pipe Schedule 40, 1 1/4 in, Female, Socket, 1 5/8 in, 1 1/2 in, Female, Socket, 2 3/16 in, Includes Seal No, For Pipe Outside Diameter 1 5/8 in, 1 7/8 in, 4 3/4 in Overall Length, Gravity Flow Maximum Operating Pressure, -20 Degrees to 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 3/8" Compression-Align Brass Union Tee 25PK (164CA-6)
- ZORO SELECT PVC Cleanout Plug, MNPT, 6 in Pipe Size (1WKW5)
- SIMPLE SPACES Shwr Curtn Hooklss 70X72 Clr (XG-02-CL)
- ZORO SELECT Galv.Nipple, Welded, 2 1/2x 14 (793LM1)
- ZORO SELECT Slip-Nut, Chrome Drain, Slip Connection (35051)
- ZORO SELECT 1-1/2" " Dia., Polyethylene, White/Plastic Finish, Kitchen, Tailpiece, Tailpiece Washer (1PPC2)
- ZORO SELECT P-Trap w/Solvent Weld Joint, 1-1/2 In Hub (1CNT6)
- ZORO SELECT 1-1/2 " Dia., Polypropylene, White Finish, Kitchen, Tailpiece (4FEY4)
- ZORO SELECT Polypropylene, Easy Touch, Drain (129-007G)
- ZORO SELECT P-Trap with Flange, White Drain (35099)
- KISSLER 1-7/8 " Dia., Brass, Chrome Finish, Lift and Spin, Drain Plug (58-7162)
- Zoro Select Drain Components