Shop All Drain Components
Zoro Select
PVC, White Finish, P-Trap with Solvent Weld Joint
Mfr # 1CNW2
Zoro # G2974133
original price:
$6.59
9% off
new price: $5.95
/ea
$5.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction PVC
- Color/Finish White
- Max. Pressure Not Rated For Pressure Applications
- Specific Pipe Fitting Shape P-Trap
- Fitting Schedule/Class Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1CNW2
- Zoro # G2974133
- UPC # 012871052149
- Country of Origin United States
- Category Drain Components
Dimensions
Pipe Size (Fittings) | 1-1/2" |
Pipe Size - Pipe Fitting | 1-1/2" |
Fitting Pipe Size | 1 1/2 in x 1 1/2 in |
Fitting Side A Nominal Pipe Size | 1 1/2 in |
Overall Length | 4 5/8 in |
Fitting Side B Outside Diameter | 2 3/16 in |
Fitting Side B Nominal Pipe Size | 1 1/2 in |
Fitting Side A Outside Diameter | 2 3/16 in |
Pipe Size | 1 1/2 in |
For Pipe Outside Diameter | 1 7/8 in |
Description
P-Trap with Solvent Weld Joint, PVC, Schedule 40, For Pipe Schedule 40, 1 1/2 in, Female, Socket, 2 3/16 in, 1 1/2 in, Female, Socket, 2 3/16 in, Includes Seal No, For Pipe Outside Diameter 1 7/8 in, 4 5/8 in Overall Length, Gravity Flow Maximum Operating Pressure, -20 Degrees to 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EZ-FLO EASTMAN WTR HTR PAN PLST 20"" (60076)
- TYGON PVC Tubing, Tygon, 1 in I.D., 1 3/8 in O.D. (AMH00064)
- ZORO SELECT 3" MNPT x 6" TBE Red Brass Pipe Nipple Sch 40 (594-060)
- DELTA Faucet, Body Spray, Stainless, Surface (50102-SS)
- ZORO SELECT Elbow, 45 deg., Wht Drain, Slip Connection (35333)
- ZORO SELECT 1-1/4 " Dia., Brass, Chrome/Brass Finish, Lavatory, P-Trap (1PNN4)
- ZORO SELECT P-Trap, White Drain, Slip Connection (35374)
- ZORO SELECT 1-1/2 " Dia., Polypropylene, White/Plastic Finish, Kitchen, P-Trap (1PNX6)
- ZORO SELECT 1-1/4" to 1-1/2" " Dia., Zinc, Zinc Finish, Lavatory/Kitchen, Slip-Nut And Washer (1PNW6)
- ZORO SELECT 1-1/2" or 1-1/4 " Dia., Polypropylene, White/Plastic Finish, 45 Degree, Lavatory/Kitchen, Elbow (1PPA2)
- PROPLUS ADAPTER BUSHING, 1-1/4 X 1-1/2 IN (173134)
- Zoro Select Drain Components