Shop All Drain Components
Zoro Select
PVC, White Finish, P-Trap with Solvent Weld Joint
Mfr # 05231
Zoro # G3046136
product price: $47.79
/ea
$47.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction PVC
- Color/Finish White
- Pipe Size - Pipe Fitting 4"
- Standards Cell Class 12454, ASTM D1784
- Pipe Size (Fittings) 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 05231
- Zoro # G3046136
- UPC # 012871052316
- Country of Origin United States
- Category Drain Components
Dimensions
Pipe Size - Pipe Fitting | 4" |
Pipe Size (Fittings) | 4" |
Size | 4" dia. |
Fitting Side A Nominal Pipe Size | 4 in |
Overall Length | 11 1/16 in |
Fitting Side B Nominal Pipe Size | 4 in |
Fitting Side B Outside Diameter | 5 in |
Pipe Size | 4 in |
Fitting Side A Outside Diameter | 5 in |
Fitting Pipe Size | 4 in x 4 in |
For Pipe Outside Diameter | 4 1/2 in |
Description
P-Trap with Solvent Weld Joint, PVC, Schedule 40, For Pipe Schedule 40, 4 in, Female, Socket, 5 in, 4 in, Female, Socket, 5 in, Includes Seal No, For Pipe Outside Diameter 4 1/2 in, 11 1/16 in Overall Length, Gravity Flow Maximum Operating Pressure, -20 Degrees to 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNAUF INSULATION 8" X 2" Knauf Earthwool Fg Pipe Asj+-Ssl 9/B (5001526)
- ZORO SELECT Flexible Coupling, For Pipe Size 4" x 4" (1060-44)
- KOHLER Service Kit, Center Guide (1378231)
- AMERICAN FILTER CO AFC Brand AFC-CH-104-9000S, Compatible to CFS8112-S Water Filters (1PK) Made by AFC (AFC-CH-104-9000S-1p-7268)
- ZORO SELECT P-Trap with Solvent Weld Joint, 3 In Hub (02230)
- ZORO SELECT Washer, Clear Drain, Slip Connection, PK100 (36214)
- ZORO SELECT Flexible P-Trap, For Pipe Size 1-1/4" (FT-150)
- ZORO SELECT 1-1/2 " Dia., Brass, Chrome/Brass Finish, Kitchen, J-Bend (1PNK5)
- ZORO SELECT PVC, White Finish, P-Trap with Union (1CNW3)
- ZORO SELECT PVC, White Finish, P-Trap with Solvent Weld Joint and Cleanout (05224)
- PLUMB PAK SLIP TEE 3WAY 1-1/2"" WH (PP55-6W)
- Zoro Select Drain Components