Shop All Drain Components
Zoro Select
PVC, White Finish, HVAC Running Trap
Mfr # HRT507
Zoro # G5285576
$3.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction PVC
- Color/Finish White
- Compliance ASTM
- Pipe Size (Fittings) 1/2"
- Fittings Sub-Category Traps
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # HRT507
- Zoro # G5285576
- UPC # 25528782047
- Country of Origin United States
- Category Drain Components
Dimensions
Pipe Size (Fittings) | 1/2" |
Pipe Fitting Length | 5" |
Fitting Length | 5" |
Pipe Size - Pipe Fitting | 1/2" |
Length In. | 5" |
Fitting Side A Nominal Pipe Size | 1/2 in |
Pipe Size | 1/2 in, 3/4 in |
Fitting Side A Outside Diameter | 1 in |
Overall Length | 5 in |
Fitting Side B Outside Diameter | 1 in |
Fitting Side B Nominal Pipe Size | 3/4 in |
Fitting Pipe Size | 1/2 in x 3/4 in |
Description
P-Trap, PVC, Schedule 40, For Pipe Schedule 40, 1/2 in, Female, Socket, 1 in, 3/4 in, Male, Spigot, 1 in, Includes Seal No, 5 in Overall Length, 480 psi Maximum Operating Pressure, 32 Degrees to 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Union, Socket x Socket, 3 in Pipe Size (457030)
- NDS 1-1/4" Hub PVC Swing Check Valve (1520-12)
- ZORO SELECT FNPT, Malleable Iron Cap, Class 150 (5P537)
- KINGSTON BRASS CC3152 Rectangular Shower Rod (CC3152)
- ZORO SELECT 1-1/4 " Dia., Brass, Chrome/Brass Finish, Lavatory, J-Bend (1PNK3)
- ZORO SELECT 1-1/2 " Dia., Brass, Chrome/Brass Finish, Kitchen, P-Trap (1PNN5)
- ZORO SELECT 1-1/2 " Dia., Polypropylene, White Finish, Kitchen End Outlet, End Out Double Bowl Installation Kit (4FEY9)
- ZORO SELECT Waste Arm, White Drain, Slip Connection (35389)
- ZORO SELECT 1-1/2 " Dia., Polypropylene, White/Plastic Finish, Kitchen, Center Outlet Waste Tee (1PNY4)
- ZORO SELECT Polypropylene, Easy Touch, Drain (129-007G)
- EVERFLOW P-Trap with Drain Plug for Tubular Drain Applications, 17GA Chrome Plated Brass 1-1/2" (12713)
- Zoro Select Drain Components