Shop All Drain Components
Zoro Select
PVC, White Finish, HVAC P-Trap
Mfr # HPT507
Zoro # G5278506
product price: $4.29
/ea
$4.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction PVC
- Color/Finish White
- Fitting Length 3.83"
- Fitting Connection Type Socket x Spigot
- Basic Fitting Shape Trap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # HPT507
- Zoro # G5278506
- UPC # 025528772857
- Country of Origin United States
- Category Drain Components
Dimensions
Fitting Length | 3.83" |
Pipe Size - Pipe Fitting | 1/2" |
Pipe Fitting Length | 3.83" |
Pipe Size (Fittings) | 1/2" |
Length In. | 3.83" |
Fitting Side B Nominal Pipe Size | 1/2 in |
Pipe Size | 1/2 in |
Fitting Pipe Size | 1/2 in x 1/2 in |
Overall Length | 3 13/16 in |
Fitting Side A Nominal Pipe Size | 1/2 in |
Description
P-Trap, PVC, Schedule 40, For Pipe Schedule 40, 1/2 in, Female, Socket, 1/2 in, Male, Spigot, Includes Seal No, 3 13/16 in Overall Length, 600 psi Maximum Operating Pressure, 32 Degrees to 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTRAL BRASS 12" Swivel Tube Spout With Aerator, Polished Chrome (SU-363-LA)
- ZORO SELECT Push-to-Connect Bulkhead Union, 1/2 in Tube Size, Brass, Silver (22FR69)
- ELDON JAMES Elbow, Thread To Barb, Poly, 3/4 In, PK10 (L12-12HDPE)
- ZORO SELECT Repair Clamp, Single Bolt, 2 In, 304 SS (24T950)
- ZORO SELECT Brass, Bath Drain, Screws (35267)
- ZORO SELECT Polypropylene, Bath Drain, Lift and Lock Bath Waste (35215)
- ZORO SELECT 1-1/2 " Dia., Polypropylene, White/Plastic Finish, Kitchen, Extension (1PNZ3)
- ZORO SELECT 1-1/2 " Dia., Brass, Chrome/Brass Finish, Kitchen With Clean Out, J-Bend (1PNK7)
- ZORO SELECT Washer, Clear Drain, Slip Connection, PK100 (36215)
- ZORO SELECT P-Trap, White Drain, Slip Connection (35374)
- B & K DOUBLE OFFSET 1-1/2"" WHT (PP44W)
- Zoro Select Drain Components