Shop All PVC Pipe Fittings
Zoro Select
PVC Vent Tee, Hub, 1-1/2 in Pipe Size
Mfr # 1WKU8
Zoro # G0940484
product price: $6.45
/ea
$6.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1-1/2 in
- Specific Fitting Shape Tee
- Pipe Fitting Material PVC
- Fitting Connection Type Hub
- Fitting Schedule/Class Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1WKU8
- Zoro # G0940484
- UPC # 012871064036
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/2 in |
Pipe Size (Fittings) | 1-1/2" |
Fitting Side B Outside Diameter | 2 3/16 in |
Pipe Size | 1 1/2 in |
Fitting Side A Outside Diameter | 2 3/16 in |
Fitting Side C Outside Diameter | 2 3/16 in |
Fitting Side B Nominal Pipe Size | 1 1/2 in |
For Pipe Outside Diameter | 1 7/8 in |
Overall Length | 3 9/16 in |
Fitting Pipe Size | 1 1/2 in x 1 1/2 in x 1 1/2 in |
Fitting Side A Nominal Pipe Size | 1 1/2 in |
Fitting Side C Nominal Pipe Size | 1 1/2 in |
Description
Vent Tee, PVC, Schedule 40, For Pipe Schedule 40, 1 1/2 in, Female, Socket, 2 3/16 in, 1 1/2 in, Female, Socket, 2 3/16 in, 1 1/2 in, Female, Socket, 2 3/16 in, Includes Seal No, For Pipe Outside Diameter 1 7/8 in, 3 9/16 in Overall Length, Gravity Flow Maximum Operating Pressure, -20 Degrees to 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Cam/Groove 90 Adapter, Couplr Elbow, SS, 2" (200DA-90SS)
- BK RESOURCES Optiflow Add-On Faucet, 14" Heavy Duty Spout (BKF-AF-14-G)
- MOEN 1.5 gpm Laminar Outlet, 55/64 in - 27 Thread Size, Chrome, Brass (52609)
- T&S BRASS Spindle B-1100 Left Hand (009754-25)
- ZORO SELECT PVC Reducing Bushing, MNPT x FNPT, 1 in x 3/4 in Pipe Size (439131)
- ZORO SELECT PVC Elbow, 90 Degrees, Socket x Socket, 4 in Pipe Size (406040)
- ZORO SELECT PVC Cross, Socket x Socket x Socket x Socket, 1-1/2 in Pipe Size (420015)
- ZORO SELECT PVC Cleanout Adapter with Plug, FNPT x Spigot, 6 in Pipe Size (1WKV6)
- ZORO SELECT PVC Reducing Bushing, Spigot x FNPT, 2 in x 1 1/2 in Pipe Size (438251)
- ZORO SELECT PVC Reducing Male Adapter, Insert x MNPT, 1 in x 1/2 in Pipe Size (1436075)
- CHARLOTTE PIPE AND FOUNDRY 2 In. X 1-1/2 In. Reducing Double Sanitary PVC Tee (PVC 00429 0600HA)
- Zoro Select Fittings