Shop All PVC Pipe Fittings
Zoro Select
PVC Van-Stone Flange, Socket, 3/4 in Pipe Size
Mfr # 854-007
Zoro # G1481916
product price: $9.85
/ea
$9.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 3/4 in
- Specific Fitting Shape Flange
- Pipe Fitting Material PVC
- Fitting Connection Type Socket
- Fitting Schedule/Class Schedule 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 854-007
- Zoro # G1481916
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/4 in |
Pipe Size (Fittings) | 3/4" |
Outside Dia. | 3 13/16 in |
Bolt Hole Diameter | 9/16 in |
Fitting Pipe Size | 3/4 in |
Overall Length | 1 3/16 in |
Bolt Circle Diameter | 2 3/4 in |
Pipe Size | 3/4 in |
Nominal Pipe Size | 3/4 in |
Flange Outside Diameter | 3 13/16 in |
Description
Van Stone Flange, Raised, 3/4 in Nominal Pipe Size, Socket, 3 13/16 in Flange Outside Diameter, 9/16 in Flange Thickness, Schedule 80, Class Class 150, For Pipe Schedule 80, PVC, 150 psi Maximum Operating Pressure, 140 Degrees F, Number of Bolt Holes 4, 2 3/4 in Bolt Circle Diameter, 9/16 in Bolt Hole Diameter, 1 3/16 in Overall Length, Gray
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Willy and Hampton, Shower Head, Polished Chrome, Wall (M953569-0020A)
- DIXON Polyethylene Natural Tubing, 1/4", 500ft. (0817CR)
- MOEN 6" Straight Shower Arm (116651)
- BOB Float Valve, 1in., LF Brass, Pipe Mount (R400-1-LF)
- ZORO SELECT PVC Solid Flange, Socket, 3/4 in Pipe Size (851-007)
- ZORO SELECT PVC Tee, Socket x Socket x Socket, 5 in Pipe Size (401050)
- ZORO SELECT PVC Reducing Male Adapter, Insert x MNPT, 1 1/2 in x 1 1/4 in Pipe Size (1436169)
- ZORO SELECT PVC, Stainless Steel Coupling, FNPT x FNPT, 1 in Pipe Size (830-010SR)
- ZORO SELECT PVC Elbow, 45 Degrees, Socket, 3 in Pipe Size (P321-030)
- ZORO SELECT PVC Reducing Bushing, MNPT x FNPT, 1/2 in x 3/8 in Pipe Size (439073)
- LASCO FITTINGS Adapter, 1 in, Schedule 40, White, 450 PSI (435010BC)
- Zoro Select Fittings