Shop All PVC Pipe Fittings
Zoro Select
PVC Van-Stone Flange, FNPT, 3/4 in Pipe Size
Mfr # 855-007
Zoro # G0965456
original price:
$14.62
23% off
new price: $11.15
/ea
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 3/4 in
- Specific Fitting Shape Flange
- Pipe Fitting Material PVC
- Fitting Connection Type FNPT
- Fitting Schedule/Class Schedule 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 855-007
- Zoro # G0965456
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/4 in |
Outside Dia. | 3 13/16 in |
Pipe Size (Fittings) | 3/4" |
Overall Length | 1 3/16 in |
Bolt Hole Diameter | 9/16 in |
Bolt Circle Diameter | 2 3/4 in |
Fitting Pipe Size | 3/4 in |
Flange Outside Diameter | 3 13/16 in |
Pipe Size | 3/4 in |
Nominal Pipe Size | 3/4 in |
Description
Van Stone Flange, Raised, 3/4 in Nominal Pipe Size, Female NPT, 3 13/16 in Flange Outside Diameter, 9/16 in Flange Thickness, Schedule 80, Class Class 150, For Pipe Schedule 80, PVC, 150 psi Maximum Operating Pressure, 140 Degrees F, Number of Bolt Holes 4, 2 3/4 in Bolt Circle Diameter, 9/16 in Bolt Hole Diameter, 1 3/16 in Overall Length, Gray
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Single Handle 4'' Mount, 2 Hole Faucet Deck, 4" Spout, 4" Handle, Chrome (LK422L4)
- AMERICAN STANDARD Spout Mounting Kit, Hampton (M961733-0070A)
- VIEGA Viega ProPress ball valve, 3/4" x 3/4" (79928)
- CHARLOTTE PIPE AND FOUNDRY Dwv Cut Pipe 1-1/2X2 Ft (PVC 07112 0200)
- ZORO SELECT PVC Elbow, 90 Degrees, Hub, 1-1/4 in Pipe Size (1WJZ7)
- ZORO SELECT PVC Coupling, FNPT x FNPT, 3/4 in x 1/2 in Pipe Size (430101)
- ZORO SELECT PVC Elbow, 45 Degrees, Socket x Socket, 4 in Pipe Size (817-040)
- ZORO SELECT PVC Cap, FNPT, 3 in Pipe Size (848-030)
- ZORO SELECT PVC Elbow, 22-1/2 Degrees, Socket x Socket, 3 in Pipe Size (465030)
- ZORO SELECT PVC Reducing Bushing, Spigot x FNPT, 1/2 in x 1/4 in Pipe Size (838-072)
- CHARLOTTE PIPE AND FOUNDRY 3/4 In. Slip x Slip Schedule 80 90 Deg. PVC Elbow 1/4 Bend (PVC 08300 1200HA)
- Zoro Select PVC Pipe Fittings