Shop All PVC Pipe Fittings
Zoro Select
PVC Van-Stone Flange, FNPT, 2-1/2 in Pipe Size
Mfr # 855-025
Zoro # G2758061
original price:
$52.94
20% off
new price: $41.99
/ea
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 2-1/2 in
- Specific Fitting Shape Flange
- Pipe Fitting Material PVC
- Fitting Connection Type FNPT
- Fitting Schedule/Class Schedule 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 855-025
- Zoro # G2758061
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2-1/2 in |
Outside Dia. | 7 in |
Pipe Size (Fittings) | 2-1/2" |
Fitting Pipe Size | 2 1/2 in |
Flange Outside Diameter | 7 in |
Overall Length | 2 1/8 in |
Pipe Size | 2 1/2 in |
Bolt Circle Diameter | 5 1/2 in |
Nominal Pipe Size | 2 1/2 in |
Bolt Hole Diameter | 11/16 in |
Description
Van Stone Flange, Raised, 2 1/2 in Nominal Pipe Size, Female NPT, 7 in Flange Outside Diameter, 15/16 in Flange Thickness, Schedule 80, Class Class 150, For Pipe Schedule 80, PVC, 150 psi Maximum Operating Pressure, 140 Degrees F, Number of Bolt Holes 4, 5 1/2 in Bolt Circle Diameter, 11/16 in Bolt Hole Diameter, 2 1/8 in Overall Length, Gray
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Complete Internal Parts Repair Kit (RK34-975XLC)
- AMERICAN STANDARD TripLeverL 405340784065 Blisterpack (047192-0020AP)
- STEELMAN 212Inch Jaw Ratcheting PVC and Plastic Pipe Cutters (42565)
- ZORO SELECT PVC Elbow, 90 Degrees, Insert, 3/4 in Pipe Size (1406-007)
- ZORO SELECT PVC Reducing Coupling, FNPT x FNPT, 1/2 in x 3/8 in Pipe Size (830-073)
- ZORO SELECT PVC, Brass Transition Adapter, FNPT x SPG, 3/4 in Pipe Size (878-007BR)
- ZORO SELECT PVC Van-Stone Flange, FNPT, 2 in Pipe Size (855-020)
- ZORO SELECT PVC Elbow, 45 Degrees, Socket x Socket, 3/4 in Pipe Size (817-007)
- ZORO SELECT PVC Reducing Bushing, Spigot x Socket, 2 1/2 in x 1 1/2 in Pipe Size (837-291)
- ZORO SELECT PVC Tee, FNPT x FNPT x FNPT, 1/2 in Pipe Size (405005)
- ZORO SELECT PVC Elbow, 45 Degrees, Socket x Socket, 1-1/4 in Pipe Size (817-012)
- Zoro Select Fittings