Shop All PVC Pipe Fittings
Zoro Select
PVC Van-Stone Flange, FNPT, 1 in Pipe Size
Mfr # 855-010
Zoro # G0418887
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1 in
- Specific Fitting Shape Flange
- Pipe Fitting Material PVC
- Fitting Connection Type FNPT
- Fitting Schedule/Class Schedule 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 855-010
- Zoro # G0418887
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1 in |
Pipe Size (Fittings) | 1" |
Outside Dia. | 4 1/4 in |
Bolt Circle Diameter | 3 1/8 in |
Pipe Size | 1 in |
Overall Length | 1 3/8 in |
Bolt Hole Diameter | 9/16 in |
Nominal Pipe Size | 1 in |
Flange Outside Diameter | 4 1/4 in |
Fitting Pipe Size | 1 in |
Description
Van Stone Flange, Raised, 1 in Nominal Pipe Size, Female NPT, 4 1/4 in Flange Outside Diameter, 5/8 in Flange Thickness, Schedule 80, Class Class 150, For Pipe Schedule 80, PVC, 150 psi Maximum Operating Pressure, 140 Degrees F, Number of Bolt Holes 4, 3 1/8 in Bolt Circle Diameter, 9/16 in Bolt Hole Diameter, 1 3/8 in Overall Length, Gray
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRASSCRAFT GAS CONNECTOR SS 5/8X36"" (CSSC12R-36 P)
- WESTBRASS Toilet Kit W/ Stop and Flat Head Riser, Cross Handle in Polished Brass (D1812T-01)
- JONES STEPHENS Galvanized 90 Degree Elbow, 1-1/2 In (G2350295)
- ZURN Water Pressure Reducing Valve, w/2 integral FNPT cnnctn(no union)1-1/4" (114-NR3XLDULU)
- ZORO SELECT PVC 90 Degree Street Elbow, Hub x Spigot, 6 in Pipe Size (1WKV4)
- ZORO SELECT PVC Street Elbow, 45 Degrees, Socket, 6 in Pipe Size (P323-060)
- ZORO SELECT PVC Tee, FNPT x FNPT x FNPT, 1/2 in Pipe Size (405005)
- ZORO SELECT PVC Female Adapter, Insert x FNPT, 1-1/4 in Pipe Size (1435-012)
- ZORO SELECT PVC Reducing Bushing, Spigot x Socket, 1 in x 3/4 in Pipe Size (837-131)
- ZORO SELECT PVC Tee, Insert, 3 in Pipe Size (1401030)
- ZORO SELECT PVC Tee, Socket x Socket x FNPT, 1/2 in Pipe Size (802-005)
- Zoro Select PVC Pipe Fittings