Shop All PVC Pipe Fittings
Zoro Select
PVC Van-Stone Flange, FNPT, 1-1/4 in Pipe Size
Mfr # 855-012
Zoro # G1183594
product price: $11.29
/ea
$11.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1-1/4 in
- Specific Fitting Shape Flange
- Pipe Fitting Material PVC
- Fitting Connection Type FNPT
- Fitting Schedule/Class Schedule 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 855-012
- Zoro # G1183594
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/4 in |
Pipe Size (Fittings) | 1-1/4" |
Outside Dia. | 4 39/64 in |
Nominal Pipe Size | 1 1/4 in |
Bolt Circle Diameter | 3 1/2 in |
Overall Length | 1 1/2 in |
Pipe Size | 1 1/4 in |
Bolt Hole Diameter | 1/2 in |
Fitting Pipe Size | 1 1/4 in |
Flange Outside Diameter | 4 9/16 in |
Description
Van Stone Flange, Raised, 1 1/4 in Nominal Pipe Size, Female NPT, 4 9/16 in Flange Outside Diameter, 11/16 in Flange Thickness, Schedule 80, Class Class 150, For Pipe Schedule 80, PVC, 150 psi Maximum Operating Pressure, 140 Degrees F, Number of Bolt Holes 4, 3 1/2 in Bolt Circle Diameter, 1/2 in Bolt Hole Diameter, 1 1/2 in Overall Length, Gray
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLINE Straight Copper Tubing, 4 1/8 in Outside Dia, 10 ft Length, Type M (MH40010)
- B & K Pipe Pex 1/2X100 Red (U860R100)
- CENTRAL BRASS Gravity Faucet, NPSM, Single Hole, Polished Chrome (426)
- VIEGA Viega ProPress adapter, 1/2" x 1/2" (79380)
- ZORO SELECT 45 Elbow, 12 x 12 in, Schedule 40, White (417120)
- ZORO SELECT PVC Hex Head Plug, MNPT, 2 in Pipe Size (850-020)
- ZORO SELECT PVC Elbow, 45 Degrees, FNPT x FNPT, 3 in Pipe Size (819-030)
- ZORO SELECT PVC Reducing Bushing, MNPT x FNPT, 2 in x 1 in Pipe Size (839-249)
- ZORO SELECT PVC Elbow, 22-1/2 Degrees, Socket x Socket, 4 in Pipe Size (465040)
- ZORO SELECT PVC Elbow, 90 Degrees, Insert x FNPT, 1/2 in Pipe Size (1407-005)
- THRIFCO PLUMBING 1/2 Inch Threaded x Threaded Gray PVC Coupling SCH 40 (8113794)
- Zoro Select PVC Pipe Fittings