Shop All PVC Pipe Fittings
Zoro Select
PVC Union, Socket x Socket, 4 in Pipe Size
Mfr # 897-040
Zoro # G1535396
$70.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 4 in
- Specific Fitting Shape Union
- Pipe Fitting Material PVC
- Fitting Connection Type Socket x Socket
- Fitting Schedule/Class Schedule 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 897-040
- Zoro # G1535396
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 4 in |
Pipe Size (Fittings) | 4" |
Fitting Side A Nominal Pipe Size | 4 in |
Overall Length | 5 9/16 in |
For Pipe Outside Diameter | 4 in |
Pipe Size | 4 in |
Fitting Side B Outside Diameter | 5 3/16 in |
Fitting Side B Nominal Pipe Size | 4 in |
Fitting Side A Outside Diameter | 5 3/16 in |
Fitting Pipe Size | 4 in x 4 in |
Description
Union, PVC, Schedule 80, For Pipe Schedule 80, 4 in, Female, Socket, 5 3/16 in, 4 in, Female, Socket, 5 3/16 in, Includes Seal No, For Pipe Outside Diameter 4 in, 5 9/16 in Overall Length, 150 psi @ 73 Degrees F Maximum Operating Pressure, 32 Degrees to 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER 1/2" MNPT x 4-1/2" TBE Brass Pipe Nipple Sch 40 (4385011270)
- STIEBEL ELTRON Electric Tankless Water Heater, 240/208V (DHC 4-2 CLASSIC)
- SHARPE VALVES Manual 2-Way Ball Valve, NPT, Carbon Steel (4353009860)
- KOHLER Invigoration Series Large Drain Pan (5562-NA)
- ZORO SELECT PVC Elbow, 90 Degrees, Socket x Socket, 4 in Pipe Size (406040)
- ZORO SELECT PVC Plug, MNPT, 1 in Pipe Size (450010)
- ZORO SELECT PVC Reducing Elbow, Socket x FNPT, 1 in x 3/4 in Pipe Size (407131)
- ZORO SELECT PVC Straight Plug, Insert, 1-1/2 in Pipe Size (1449-015)
- ZORO SELECT PVC Cap, FNPT, 4 in Pipe Size (848-040)
- ZORO SELECT PVC Reducer, Socket x FNPT, 1 in x 3/4 in Pipe Size (435131)
- THRIFCO PLUMBING 1-1/2 Inch x 1 Inch Threaded x Threaded PVC Bushing SCH 40 (8113590)
- Zoro Select Fittings