Shop All PVC Pipe Fittings
Zoro Select
PVC Union, Socket x Socket, 4 in Pipe Size
Mfr # 457040
Zoro # G5279276
product price: $46.29
/ea
$46.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 4 in
- Specific Fitting Shape Union
- Pipe Fitting Material PVC
- Fitting Connection Type Socket x Socket
- Fitting Schedule/Class Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 457040
- Zoro # G5279276
- Country of Origin China
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 4 in |
Pipe Fitting Length | 4.40" |
Fitting Length | 4.4 in |
Pipe Size (Fittings) | 4" |
Pipe Size | 4 in |
Overall Length | 4 3/8 in |
Fitting Side B Nominal Pipe Size | 4 in |
Fitting Side A Nominal Pipe Size | 4 in |
Fitting Pipe Size | 4 in x 4 in |
Description
Union, PVC, Schedule 40, For Pipe Schedule 40, 4 in, Female, Socket, 4 in, Female, Socket, Includes Seal No, 4 3/8 in Overall Length, 220 psi Maximum Operating Pressure, 32 Degrees to 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERHEAD Needle Valve, Straight, Brass, 1/8 In., MNPT (6810)
- ANVIL FNPT, Malleable Iron Cap, Class 150 (0318900644)
- ELKAY Push Bottom Assembly, includes Cap And Stem (601451151550)
- KIPP Tube clamps flange aluminum (K0479.515)
- ZORO SELECT PVC Cleanout Tee with Plug, Hub x Hub x FNPT, 2 in Pipe Size (1CNX7)
- ZORO SELECT PVC Female Adapter, Socket x FNPT, 1 in Pipe Size (435010)
- ZORO SELECT PVC Tee, FNPT x FNPT x FNPT, 3 in Pipe Size (805-030)
- ZORO SELECT PVC Reducer Bushing, Spigot, 6 in x 3 in Pipe Size (837-530)
- ZORO SELECT PVC Reducer Tee, Socket x Socket x Socket, 3 in x 3 in x 1 in Pipe Size (401335)
- ZORO SELECT PVC Elbow, 90 Degrees, Insert x FNPT, 1/2 in Pipe Size (1407-005)
- THRIFCO PLUMBING 2 Inch Slip x Slip x Slip PVC Wye SCH 40 (8113947)
- Zoro Select Fittings