Shop All PVC Pipe Fittings
Zoro Select
PVC Union, Socket x Socket, 3 in Pipe Size
Mfr # 897-030
Zoro # G2580173
product price: $58.99
/ea
$58.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 3 in
- Specific Fitting Shape Union
- Pipe Fitting Material PVC
- Fitting Connection Type Socket x Socket
- Fitting Schedule/Class Schedule 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 897-030
- Zoro # G2580173
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3 in |
Pipe Size (Fittings) | 3" |
Pipe Size | 3 in |
Overall Length | 4 11/16 in |
Fitting Pipe Size | 3 in x 3 in |
Fitting Side A Outside Diameter | 4 1/8 in |
For Pipe Outside Diameter | 3 in |
Fitting Side A Nominal Pipe Size | 3 in |
Fitting Side B Outside Diameter | 4 1/8 in |
Fitting Side B Nominal Pipe Size | 3 in |
Description
Union, PVC, Schedule 80, For Pipe Schedule 80, 3 in, Female, Socket, 4 1/8 in, 3 in, Female, Socket, 4 1/8 in, Includes Seal No, For Pipe Outside Diameter 3 in, 4 11/16 in Overall Length, 150 psi @ 73 Degrees F Maximum Operating Pressure, 32 Degrees to 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4" MNPT x 3 ft. TBE 304 Stainless Steel Pipe Sch 80 (E4BNE20)
- WATTS DoubleCheckDetector, 774, 2-1/2in, Flanged (774DCDA-OSY-CFM)
- KOHLER 4" L, Jute, Metal, Jute Bar Pull (99688-HF1)
- ZORO SELECT Chromalox Adapt-O-Flange (430131)
- ZORO SELECT PVC Wye and 45 Degree Elbow, Hub, 4 in Pipe Size (1WJX7)
- ZORO SELECT PVC Coupling, Socket x Socket, 2-1/2 in Pipe Size (429025)
- ZORO SELECT PVC Reducing Wye, Socket x Socket x Socket, 3 in x 3 in x 1 1/2 in Pipe Size (870-337FB)
- ZORO SELECT PVC Blind Flange, Socket, 8 in Pipe Size (853-080)
- ZORO SELECT PVC, Brass Female Adapter, FNPT x Socket, 2 in Pipe Size (835-020BR)
- ZORO SELECT PVC Reducer Tee, Socket x Socket x FNPT, 1 1/4 in x 1 1/4 in x 1 in Pipe Size (402168)
- STREAMLINE SOLVENT UNION SCH80 3/4"" (164-604)
- Zoro Select PVC Pipe Fittings