Shop All PVC Pipe Fittings
Zoro Select
PVC Union, Socket x Socket, 3 in Pipe Size
Mfr # 457030
Zoro # G5276792
$32.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 3 in
- Specific Fitting Shape Union
- Pipe Fitting Material PVC
- Fitting Connection Type Socket x Socket
- Fitting Schedule/Class Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 457030
- Zoro # G5276792
- UPC # 25528784430
- Country of Origin China
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3 in |
Pipe Size (Fittings) | 3" |
Fitting Length | 4.35 in |
Pipe Fitting Length | 4.35" |
Fitting Side A Nominal Pipe Size | 3 in |
Overall Length | 4 5/16 in |
Pipe Size | 3 in |
Fitting Side B Outside Diameter | 4 1/8 in |
Fitting Side B Nominal Pipe Size | 3 in |
Fitting Side A Outside Diameter | 4 1/8 in |
Fitting Pipe Size | 3 in x 3 in |
Description
Union, PVC, Schedule 40, For Pipe Schedule 40, 3 in, Female, Socket, 4 1/8 in, 3 in, Female, Socket, 4 1/8 in, Includes Seal No, 4 5/16 in Overall Length, 260 psi Maximum Operating Pressure, 32 Degrees to 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2-1/2" x 1" Male NPT x Female NPT Malleable Iron Hex Bushing Class 150 (2WV15)
- ZORO SELECT 1/2" MNPT x 18" TBE Red Brass Pipe Sch 40 (463-180)
- KOHLER Elate 1/4 Bath Door 56 3/4 X 59 5/8 (707609-6D3-MX)
- CHICAGO FAUCET Manual 4" Mount, 2 Hole Low Arc Bathroom Faucet, Polished chrome (420-T41ABCP)
- ZORO SELECT PVC Elbow, 45 Degrees, FNPT x FNPT, 3 in Pipe Size (819-030)
- ZORO SELECT PVC Tee, Insert, 1 in Pipe Size (1401-010)
- ZORO SELECT PVC Reducer, MNPT x Socket, 1 1/2 in x 2 in Pipe Size (436213)
- ZORO SELECT PVC Flush Bushing, Hub x Spigot, 1 1/2 in x 1 1/4 in Pipe Size (05904)
- ZORO SELECT PVC Elbow, 45 Degrees, FNPT x FNPT, 1/2 in Pipe Size (819-005)
- ZORO SELECT PVC Elbow, 45 Degrees, Hub, 4 in Pipe Size (1WKC7)
- GENOVA Elbow 3/4 Pvc Street (F01730D)
- Zoro Select Fittings