Shop All PVC Pipe Fittings
Zoro Select
PVC Union, Socket x Socket, 1/2 in Pipe Size
Mfr # 457005
Zoro # G5279224
product price: $3.29
/ea
$3.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1/2 in
- Specific Fitting Shape Union
- Pipe Fitting Material PVC
- Fitting Connection Type Socket x Socket
- Fitting Schedule/Class Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 457005
- Zoro # G5279224
- UPC # 25528724245
- Country of Origin China
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/2 in |
Pipe Size (Fittings) | 1/2" |
Pipe Fitting Length | 1.76" |
Fitting Length | 1.76 in |
Fitting Side B Nominal Pipe Size | 1/2 in |
Fitting Pipe Size | 1/2 in x 1/2 in |
Pipe Size | 1/2 in |
Fitting Side B Outside Diameter | 1 in |
Fitting Side A Outside Diameter | 1 in |
Fitting Side A Nominal Pipe Size | 1/2 in |
Overall Length | 1 13/16 in |
Description
Union, PVC, Schedule 40, For Pipe Schedule 40, 1/2 in, Female, Socket, 1 in, 1/2 in, Female, Socket, 1 in, Includes Seal No, 1 13/16 in Overall Length, 600 psi Maximum Operating Pressure, 32 Degrees to 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Repair Kit C63A Repair Kit (3303395)
- MUELLER Coupl1/2Cts3/8Ipt Brz Ll (160-303NL)
- GROHE Electronic Trim Plate (1405300M)
- BOSHART Tee Nylon Barb 1 In (UNT-10)
- ZORO SELECT PVC Reducing Bushing, MNPT x FNPT, 1 1/2 in x 2 in Pipe Size (439198)
- ZORO SELECT PVC Male Elbow, 90 Degrees, Insert x MNPT, 1/2 in Pipe Size (1413-005)
- ZORO SELECT PVC PVC Flange, FNPT, 3 in Pipe Size (855-030)
- ZORO SELECT PVC Female Adapter, Slip x FNPT, 3/4 in Pipe Size (435007BC)
- ZORO SELECT PVC Reducer Tee, Socket x Socket x FNPT, 1 in x 3/4 in x 1/2 in Pipe Size (402124)
- ZORO SELECT PVC Coupling, Compression, 3/4 in Pipe Size (160-104)
- B&K 2 In. Slip x Slip Schedule 80 Solvent Weld PVC Union (164-638HC)
- Zoro Select Fittings