Shop All PVC Pipe Fittings
Zoro Select
PVC Union, Socket x Socket, 1-1/4 in Pipe Size
Mfr # 897-375-012
Zoro # G4709652
$16.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1-1/4 in
- Specific Fitting Shape Union
- Pipe Fitting Material PVC
- Fitting Connection Type Socket x Socket
- Fitting Schedule/Class Schedule 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 897-375-012
- Zoro # G4709652
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/4 in |
Pipe Fitting Length | 2.98" |
Pipe Size (Fittings) | 1-1/4" |
Fitting Length | 2.98 in |
Fitting Side A Nominal Pipe Size | 1 1/4 in |
Fitting Side A Outside Diameter | 2 1/16 in |
Fitting Side B Outside Diameter | 2 1/16 in |
Fitting Side B Nominal Pipe Size | 1 1/4 in |
For Pipe Outside Diameter | 1 1/4 in |
Fitting Pipe Size | 1 1/4 in x 1 1/4 in |
Overall Length | 3 1/2 in |
Pipe Size | 1 1/4 in |
Description
Union, PVC, Schedule 80, For Pipe Schedule 80, 1 1/4 in, Female, Socket, 2 1/16 in, 1 1/4 in, Female, Socket, 2 1/16 in, Includes Seal No, For Pipe Outside Diameter 1 1/4 in, 3 1/2 in Overall Length, 235 psi @ 73 Degrees F Maximum Operating Pressure, 32 Degrees to 140 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Cassidy Traditional Floor Mount Tub Filler Trim - Less Handle (T4797-CZFL-LHP)
- CHICAGO FAUCET Electronic Sensor Single Hole Mount, 1 Hole Hytronic Traditional Sink Faucet W/ Dual, Chrome plated (116.121.AB.1T)
- CHICAGO FAUCET Electronic Metering Faucet with Infrared Sensor, Chrome (116.102.AB.1T)
- GROHE Blue Professional C-Spout Us (31251DC2)
- ZORO SELECT PVC Street Elbow, 90 Degrees, MNPT x Socket, 1/2 in Pipe Size (410005)
- ZORO SELECT PVC Reducing Bushing, Spigot x Socket, 1 1/4 in x 3/4 in Pipe Size (437167)
- ZORO SELECT PVC Cleanout Adapter with Plug, FNPT x Spigot, 6 in Pipe Size (1WKV6)
- ZORO SELECT PVC Coupling, Hub, 4 in Pipe Size (1WKH5)
- ZORO SELECT PVC Reducing Male Adapter, Insert x MNPT, 1 in x 1 1/2 in Pipe Size (1436211)
- ZORO SELECT PVC Tee, Socket x Socket x Socket, 3/4 in Pipe Size (401007BC)
- ZORO SELECT PVC Insertion Tee, Socket x Socket x Socket, 2 in Pipe Size (MPV8T020)
- Zoro Select PVC Pipe Fittings