Shop All PVC Pipe Fittings
Zoro Select
PVC Union, FNPT x FNPT, 2 in Pipe Size
Mfr # 898-375-020
Zoro # G4745447
$37.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 2 in
- Specific Fitting Shape Union
- Pipe Fitting Material PVC
- Fitting Connection Type FNPT x FNPT
- Fitting Schedule/Class Schedule 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 898-375-020
- Zoro # G4745447
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2 in |
Fitting Length | 2.89 in |
Pipe Fitting Length | 2.89" |
Pipe Size (Fittings) | 2" |
Pipe Size | 2 in |
Fitting Side A Nominal Pipe Size | 2 in |
For Pipe Outside Diameter | 2 in |
Fitting Pipe Size | 2 in x 2 in |
Overall Length | 2 7/8 in |
Fitting Side B Outside Diameter | 2 13/16 in |
Fitting Side A Outside Diameter | 2 13/16 in |
Fitting Side B Nominal Pipe Size | 2 in |
Description
Union, PVC, Schedule 80, For Pipe Schedule 80, 2 in, Female, NPT, 2 13/16 in, 11 1/2, 2 in, Female, NPT, 2 13/16 in, 11 1/2, Includes Seal No, For Pipe Outside Diameter 2 in, 2 7/8 in Overall Length, 235 psi @ 73 Degrees F Maximum Operating Pressure, 32 Degrees to 140 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Assembly Low Flow Bodyspray (1066934-BN)
- ZORO SELECT Tubing, 1/4 In OD, 100 Ft L, Green (2LZH5)
- BECK 3/4" x 5" Black Pipe Nipple Sch 80 (0332620202)
- ZURN Wall Mount, 3 Hole, Sensor, White, Lavatory Sink (Z5354.664.1.07.00.0)
- ZORO SELECT Reducing Tee, 2 x 2 x 2 in, Schedule 40 (401020)
- ZORO SELECT PVC Elbow, 45 Degrees, FNPT x FNPT, 3/8 in Pipe Size (819-003)
- ZORO SELECT PVC Sanitary Tee, Hub, 6 in x 6 in x 4 in Pipe Size (1WKV3)
- ZORO SELECT PVC Reducing Bushing, Spigot x FNPT, 1/2 in x 1/4 in Pipe Size (838-072)
- ZORO SELECT PVC Elbow, 90 Degrees, FNPT x FNPT, 1/2 in Pipe Size (408005)
- ZORO SELECT PVC 90 Degree Elbow, Socket x Socket, 2 in Pipe Size (406020BC)
- ZORO SELECT PVC Reducing Coupling, FNPT x FNPT, 1 1/4 in x 3/4 in Pipe Size (830-167)
- Zoro Select Fittings